Shop All Conduit Fittings
Bridgeport Fittings
Split Bushing, Steel, 1-1/2" Trade Size
Mfr # SGBS-385CL
Zoro # G902568230
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT or Rigid/IMC
- Overall Length 23/32 in
- Finish Tin Electro-Plated, Zinc Plated
- Insulated Yes
- For Use With EMT Conduit, IMC Conduit, Rigid Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # SGBS-385CL
- Zoro # G902568230
- UPC # 78174723850
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 23/32 in |
Outside Dia. | 2.3 in |
Trade Size | 1 1/2 in |
Height (In.) | 1.55 in |
Width | 0.73 in |
Inside Diameter | 1.55 in |
Overall Height | 23/32 in |
Thread Size | 1 1/2"-11 1/2 |
Outside Diameter | 2.3 in |
Details
For Conduit Type | EMT or Rigid/IMC |
Finish | Tin Electro-Plated, Zinc Plated |
Insulated | Yes |
Item | Split Bushing |
For Use With | EMT Conduit, IMC Conduit, Rigid Conduit |
Standards | cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint |
Material | Steel |
Series | Mighty-Rite(R) |
Compatible Conduit Type | EMT, IMC, RMC |
Connection Type | Split Bushing |
Insulation Material | Nylon |
Thread Type | NPSM |
Description
Split Bushing, Steel, Trade Size 1 1/2 in, Overall Length 23/32 in, Finish Tin Electro-Plated, Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, IMC, RMC, Thread Size 1 1/2 In.-11 1/2, Thread Type NPSM, Elbow Angle Not Applicable, Conduit Fitting Type Bushing, Standards cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, IMC Conduit, Rigid Conduit, For Conduit Type EMT or Rigid/IMC, Elbow Radius Not Applicable, Overall Height 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612NK)
- IFM Capacitive Proximity Sensor, 141 mm L (KI3513)
- CAMCO Adapter 30Amp M- 15Amp F (55233)
- OMRON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (D4A1102N)
- BRIDGEPORT FITTINGS MC Cable Connector, 1/2" NPT, Zinc, Gray (895-DC2C)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (SGBS-386CL)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1" Trade Size (SGBS-383CL)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 6" Trade Size (SGBS-39250)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 1" Trade Size (1123-RT)
- BRIDGEPORT FITTINGS Locknut, Steel, 2" Trade Size (EC-200)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 2-1/2 to 3In (RB250-200)
- Bridgeport Fittings Conduit Fittings