Shop All Conduit Fittings
Bridgeport Fittings
Split Bushing, Steel, 1-1/2" Trade Size
Mfr # SGBS-38514
Zoro # G502568203
original price:
$32.55
5% off
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT or Rigid/IMC
- Overall Length 23/32 in
- Finish Tin Electro-Plated, Zinc Plated
- Insulated Yes
- Compatible Conduit Type EMT, IMC, RMC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # SGBS-38514
- Zoro # G502568203
- UPC # 78174723852
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 23/32 in |
Inside Diameter | 1.55 in |
Trade Size | 1 1/2 in |
Outside Diameter | 2.3 in |
Height (In.) | 1.55 in |
Overall Height | 23/32 in |
Width | 0.73 in |
Thread Size | 1 1/2"-11 1/2 |
Outside Dia. | 2.3 in |
Details
For Conduit Type | EMT or Rigid/IMC |
Finish | Tin Electro-Plated, Zinc Plated |
Insulated | Yes |
Item | Split Bushing |
Compatible Conduit Type | EMT, IMC, RMC |
Series | Mighty-Rite(R) |
Standards | cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint |
Connection Type | Split Bushing |
For Use With | EMT Conduit, IMC Conduit, Rigid Conduit |
Insulation Material | Nylon |
Material | Steel |
Thread Type | NPSM |
Description
Split Bushing, Steel, Trade Size 1 1/2 in, Overall Length 23/32 in, Finish Tin Electro-Plated, Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, IMC, RMC, Thread Size 1 1/2 In.-11 1/2, Thread Type NPSM, Elbow Angle Not Applicable, Conduit Fitting Type Bushing, Standards cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, IMC Conduit, Rigid Conduit, For Conduit Type EMT or Rigid/IMC, Elbow Radius Not Applicable, Overall Height 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-1P (2510KW2H)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 20A, Fast-Acting, 600V AC, Cylindrical (FWC-20A10F)
- QUICKCABLE Crimp Lug, 1 Gauge, 3/8", PK5 (4801-005F)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1-1/2" Trade Size (SGBTL385CL)
- BRIDGEPORT FITTINGS Coupling, Steel, 2" Trade Size (235-SLP)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/4"Trade (243-SR)
- BRIDGEPORT FITTINGS Set Scrw Coupling, Zinc/Al, 1-1/4"Trade Sz (164-G)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SW)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 4" Trade Size (SB-390NM)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/2 (234-SR)
- Bridgeport Fittings Conduit Fittings