Shop All Conduit Fittings
Bridgeport Fittings
Split Bushing, Nylon, 4" Trade Size
Mfr # SB-390NM
Zoro # G202494727
Sold in multiples of 20 for $227.80
$227.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT, Rigid, Threaded Rigid/IMC
- Overall Length 11/16 in
- Insulated Yes
- Outside Diameter 4.91 in
- Connection Type Split Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # SB-390NM
- Zoro # G202494727
- UPC # 78174740390
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 11/16 in |
Outside Diameter | 4.91 in |
Overall Width | 4 29/32 in |
Thread Size | 4 in-8 |
Outside Dia. | 3.9 in |
Height (In.) | 4.91 in |
Overall Height | 11/16 in |
Trade Size | 4 in |
Inside Diameter | 3.9 in |
Details
For Conduit Type | EMT, Rigid, Threaded Rigid/IMC |
Insulated | Yes |
Item | Split Bushing |
Connection Type | Split Bushing |
Thread Gender | Female |
Compatible Conduit Type | EMT, RMC |
For Use With | Threaded Rigid Conduit |
Standards | cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint |
Material | Nylon |
Series | Mighty-Rite(R) |
Thread Type | NPSM |
Description
Split Bushing, Nylon, Trade Size 4 in, Overall Length 11/16 in, Finish Not Applicable, Insulated Yes, Compatible Conduit Type EMT, RMC, Thread Size 4 in-8, Thread Type NPSM, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Bushing, Standards cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint, For Use With Threaded Rigid Conduit, For Conduit Type EMT, Rigid, Threaded Rigid/IMC, Elbow Radius Not Applicable, Overall Height 11/16 in, Overall Width 4 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heat Shrink Label Cassette, 8ftx0.34" (H000X034H2C)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425)
- SQUARE D Thermal Unit, 4.33 to 4.90A (A6.20)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVG8)
- BRIDGEPORT FITTINGS Coupling, Steel, 1-1/2" Trade Size (234-SLP)
- BRIDGEPORT FITTINGS Exp Set Scrw Coupling, Steel, 3/4"Trade Sz (EC-075R)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (SGBS-38614)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3/4" Trade Size (SGBS-382CL)
- BRIDGEPORT FITTINGS Set Screw Coupling, Steel, 1-1/4" Trade Sz (EC-125R)
- BRIDGEPORT FITTINGS MC Cable Connector, 1/2" NPT, Zinc, Silver (895-DCI2)
- RACO Set Screw Coupling, 1-1/4" Conduit, Steel (2025)
- Bridgeport Fittings Conduit Fittings