Shop All Conduit Fittings
Bridgeport Fittings
Split Bushing, Nylon, 3" Trade Size
Mfr # SB-388NM
Zoro # G802494738
Sold in multiples of 25 for $244.75
$244.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT, Rigid, Threaded Rigid/IMC
- Overall Length 11/16 in
- Insulated Yes
- Standards cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint
- Trade Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # SB-388NM
- Zoro # G802494738
- UPC # 78174740388
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 11/16 in |
Trade Size | 3 in |
Height (In.) | 3.88 in |
Inside Diameter | 2.97 in |
Thread Size | 3 in-8 |
Outside Dia. | 2.97 in |
Overall Width | 3 7/8 in |
Overall Height | 11/16 in |
Outside Diameter | 3.88 in |
Details
For Conduit Type | EMT, Rigid, Threaded Rigid/IMC |
Insulated | Yes |
Item | Split Bushing |
Standards | cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint |
Material | Nylon |
For Use With | Threaded Rigid Conduit |
Compatible Conduit Type | EMT, RMC |
Series | Mighty-Rite(R) |
Connection Type | Split Bushing |
Thread Gender | Female |
Thread Type | NPSM |
Description
Split Bushing, Nylon, Trade Size 3 in, Overall Length 11/16 in, Finish Not Applicable, Insulated Yes, Compatible Conduit Type EMT, RMC, Thread Size 3 in-8, Thread Type NPSM, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Bushing, Standards cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint, For Use With Threaded Rigid Conduit, For Conduit Type EMT, Rigid, Threaded Rigid/IMC, Elbow Radius Not Applicable, Overall Height 11/16 in, Overall Width 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRMAN Portable and Inverter Generator, Gasoline, 3,300 W Rated, 3,650 W Surge, Recoil Start (W03381)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ3R 600V, 60A (MHU362R)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 9A, 600V AC, Non-Indicating (FNQ-R-9)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 2 Gang, Rectangular, Metallic (SA3084W)
- BRIDGEPORT FITTINGS Split Bushing, Zinc/Al, 2" Trade Size (166-G)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3/4" Trade Size (241-SLP)
- BRIDGEPORT FITTINGS Locknut, Steel, 4" Trade Size (EC-400)
- BRIDGEPORT FITTINGS Coupling, Steel, 3" Trade Size (237-SLP)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/2 (234-SR)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 2" Trade (235-SW)
- APPLETON ELECTRIC Reducing Bushing, Haz, Al, 2-1/2 to 1-1/4In (RB250-125A)
- Bridgeport Fittings Conduit Fittings