Shop All Conduit Fittings
Bridgeport Fittings
Split Bushing, Nylon, 3-1/2" Trade Size
Mfr # SB-389NM
Zoro # G302494733
Sold in multiples of 25 for $259.75
$259.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT, Rigid, Threaded Rigid/IMC
- Overall Length 11/16 in
- Insulated Yes
- Thread Gender Female
- Trade Size 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # SB-389NM
- Zoro # G302494733
- UPC # 78174740389
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 11/16 in |
Trade Size | 3 1/2 in |
Thread Size | 3 1/2 in-8 |
Overall Height | 11/16 in |
Outside Dia. | 3.4 in |
Overall Width | 4 13/32 in |
Inside Diameter | 3.4 in |
Outside Diameter | 4.42 in |
Height (In.) | 4.42 in |
Details
For Conduit Type | EMT, Rigid, Threaded Rigid/IMC |
Insulated | Yes |
Item | Split Bushing |
Thread Gender | Female |
For Use With | Threaded Rigid Conduit |
Standards | cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint |
Material | Nylon |
Series | Mighty-Rite(R) |
Compatible Conduit Type | EMT, RMC |
Connection Type | Split Bushing |
Thread Type | NPSM |
Description
Split Bushing, Nylon, Trade Size 3 1/2 in, Overall Length 11/16 in, Finish Not Applicable, Insulated Yes, Compatible Conduit Type EMT, RMC, Thread Size 3 1/2 in-8, Thread Type NPSM, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Bushing, Standards cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint, For Use With Threaded Rigid Conduit, For Conduit Type EMT, Rigid, Threaded Rigid/IMC, Elbow Radius Not Applicable, Overall Height 11/16 in, Overall Width 4 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.125in ID, Clear, 4ft, PK5 (HSK-600 1/8 Clr 48)
- TRITON PRODUCTS Wire Tie, Black, 14", 50 lb.Tensile, PK100 (ZT-14BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 2.15" Opening, Jumbo, Stainless Steel (SSJ723)
- SPRINGER CONTROLS CO ABB Illuminated Push Button, 22mm, Green, Extended Style (P9M-PLVSD)
- BRIDGEPORT FITTINGS Locknut, Steel, 4" Trade Size (EC-400)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1-1/2" Trade Size (SGBTL385CL)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 2" Trade Size (SB-386NM)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/2" Trade Size (SGBS-38514)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1/2" Trade Size (SGBS-381CL)
- BRIDGEPORT FITTINGS Grounding Fitting, Steel, 1" Trade Size (EC-100)
- ALLIED TUBE & CONDUIT Threaded Coupling, 2" Trade Size (732328)
- Bridgeport Fittings Conduit Fittings