Shop All Conduit Fittings
Bridgeport Fittings
Split Bushing, Nylon, 2-1/2" Trade Size
Mfr # SB-387NM
Zoro # G802494745
product price: $6.59
/ea
Sold in multiples of 25 for $164.75
$164.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT, Rigid, Threaded Rigid/IMC
- Overall Length 19/32 in
- Insulated Yes
- For Use With Threaded Rigid Conduit
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # SB-387NM
- Zoro # G802494745
- UPC # 78174740387
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 19/32 in |
Overall Height | 19/32 in |
Trade Size | 2 1/2 in |
Inside Diameter | 2.38 in |
Height (In.) | 3-1/4 in |
Outside Diameter | 3.25 in |
Outside Dia. | 2.38 in |
Thread Size | 2 1/2 in-8 |
Overall Width | 3 1/4 in |
Details
For Conduit Type | EMT, Rigid, Threaded Rigid/IMC |
Insulated | Yes |
Item | Split Bushing |
For Use With | Threaded Rigid Conduit |
Material | Nylon |
Series | Mighty-Rite(R) |
Thread Gender | Female |
Standards | cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint |
Compatible Conduit Type | EMT, RMC |
Connection Type | Split Bushing |
Thread Type | NPSM |
Description
Split Bushing, Nylon, Trade Size 2 1/2 in, Overall Length 19/32 in, Finish Not Applicable, Insulated Yes, Compatible Conduit Type EMT, RMC, Thread Size 2 1/2 in-8, Thread Type NPSM, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Bushing, Standards cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint, For Use With Threaded Rigid Conduit, For Conduit Type EMT, Rigid, Threaded Rigid/IMC, Elbow Radius Not Applicable, Overall Height 19/32 in, Overall Width 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2D2AB)
- SCHNEIDER ELECTRIC Voltage control relay, Harmony Control Relays, 8A, 2CO, overvoltage or undervoltage detection, 15...500V AC DC, 24...240V AC DC (RM22UA33MR)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420FV)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" Female NPT Single Port - Bend/Lever Switch 20 Amps 85-125 PSI (LF10-1H)
- BRIDGEPORT FITTINGS Locknut, Steel, 2" Trade Size (EC-200)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2"Trade (230-SBLK)
- BRIDGEPORT FITTINGS Exp Set Screw Coupling, Steel, 1" Trade Sz (EC-100R)
- BRIDGEPORT FITTINGS Split Bushing, Zinc/Al, 3-1/2" Trade Size (169-G)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SR)
- BRIDGEPORT FITTINGS Coupling, Zinc, 1/2" Trade Size (260-MSRT)
- KILLARK Bushing, Reducing (R-31)
- Bridgeport Fittings Conduit Fittings