Shop All Ground Rods & Clamps
Bridgeport Fittings
Single Bolt Grounding Clamp, SS
Mfr # SDB-1301B
Zoro # G902494720
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Lay-In Lug
- Material Bronze
- Standards A-A-50552, C22.2 NO. 41-07, NEMA Standard: FB-1, UL File Number: E-20412, UL-467, UNSPSC: 39121613
- Grounding Wires Connected To 1/2 in to 1 in Conduit, Steel and Copper Water Pipes
- For Use With EMT and Rigid Conduit Raceways
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # SDB-1301B
- Zoro # G902494720
- UPC # 78174722301
- Country of Origin China
- Category Ground Rods & Clamps
Dimensions
For Minimum Ground Conductor Wire Size | 10 AWG |
For Maximum Ground Conductor Wire Size | 2 AWG |
Grounding Wire Size | 2 to 10 AWG |
Dimensions C | 2.5 |
Dimensions A | 0.65 |
Dimensions B | 2.75 |
Trade Size | 1/2" - 1" |
Details
Item | Single Bolt Grounding Clamp |
Type - Grounding Connector | Lay-In Lug |
Material | Bronze |
Standards | A-A-50552, C22.2 NO. 41-07, NEMA Standard: FB-1, UL File Number: E-20412, UL-467, UNSPSC: 39121613 |
Grounding Wires Connected To | 1/2 in to 1 in Conduit, Steel and Copper Water Pipes |
For Use With | EMT and Rigid Conduit Raceways |
Description/Special Features | Single Bolt Grounding Clamp |
Primary Materials | Constructed of Bronze and Assembled with Stainless Steel Hardware |
UL Standard | UL-467 |
NEMA Standard | FB-1 |
Description
Single Bolt Grounding Clamp, Grounding Wire Size 2 to 10 AWG, Material Bronze, Description/Special Features Single Bolt Grounding Clamp, For Maximum Ground Conductor Wire Size 2 AWG, For Minimum Ground Conductor Wire Size 10 AWG, For Use With EMT and Rigid Conduit Raceways, Grounding Wires Connected To 1/2 in to 1 in Conduit, Steel and Copper Water Pipes, Standards A-A-50552, C22.2 NO. 41-07, NEMA Standard: FB-1, UL File Number: E-20412, UL-467, UNSPSC: 39121613
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 60 in W, 10 in D, NEMA 12; 13, Hinged (A306010WFLP)
- ILSCO Copper Neutral Bar Connector, Conductor (D167-6-EC)
- NVENT HOFFMAN CONCEPT Panels, 28.20x14.20, White, Stee (CP3016)
- PANDUIT Ld10 Low Voltage Outside Corner Fitting (10 Pack), 10PK (OCF10IW-X)
- BRIDGEPORT FITTINGS Single Bolt Grounding Clamp, SS (SDB-1302B)
- BRIDGEPORT FITTINGS Intersystem Bonding Bridge, Enclosure (IGB-050)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-075)
- BRIDGEPORT FITTINGS Copper Clamps, 0.27"Hole Dia, 18"Overall L (BJ-100)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-050)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-100)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- Bridgeport Fittings Ground Rods & Clamps