Shop All Ground Rods & Clamps
Bridgeport Fittings
Single Bolt Grounding Clamp, SS
Mfr # SDB-1300B
Zoro # G602494723
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type - Grounding Connector Copper Lug
- Material Bronze
- Grounding Wires Connected To 1/2 in to 1 in Conduit, Steel and Copper Water Pipes
- Standards A-A-50552, C22.2 NO. 41-07, NEMA Standard: FB-1, UL File Number: E-20412, UL-467, UNSPSC: 39121613
- For Maximum Ground Conductor Wire Size 4 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # SDB-1300B
- Zoro # G602494723
- UPC # 78174722300
- Country of Origin China
- Category Ground Rods & Clamps
Dimensions
For Maximum Ground Conductor Wire Size | 4 AWG |
For Minimum Ground Conductor Wire Size | 14 AWG |
Grounding Wire Size | 4 to 14 AWG |
Dimensions A | 0.65 |
Trade Size | 1/2" - 1" |
Dimensions C | 2.5 |
Dimensions B | 2.75 |
Details
Item | Single Bolt Grounding Clamp |
Type - Grounding Connector | Copper Lug |
Material | Bronze |
Grounding Wires Connected To | 1/2 in to 1 in Conduit, Steel and Copper Water Pipes |
Standards | A-A-50552, C22.2 NO. 41-07, NEMA Standard: FB-1, UL File Number: E-20412, UL-467, UNSPSC: 39121613 |
For Use With | EMT and Rigid Conduit Raceways |
Description/Special Features | Single Bolt Grounding Clamp |
UL Standard | UL-467 |
Primary Materials | Constructed of Bronze and Stainless Steel Hardware and Attached Direct Burial Rated Copper Alloy Lug |
NEMA Standard | FB-1 |
Description
Single Bolt Grounding Clamp, Grounding Wire Size 4 to 14 AWG, Material Bronze, Description/Special Features Single Bolt Grounding Clamp, For Maximum Ground Conductor Wire Size 4 AWG, For Minimum Ground Conductor Wire Size 14 AWG, For Use With EMT and Rigid Conduit Raceways, Grounding Wires Connected To 1/2 in to 1 in Conduit, Steel and Copper Water Pipes, Standards A-A-50552, C22.2 NO. 41-07, NEMA Standard: FB-1, UL File Number: E-20412, UL-467, UNSPSC: 39121613
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 75 VA, 55 °C, 120V AC, 240/480V AC (31EG83)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 30kW LP/30kW NG, Liquid Cooled (RG03015ANAX)
- NVENT CADDY Drop Wire Clip, Spring Steel (PCS1)
- GE INDUSTRIAL SOLUTIONS Lug Kit No6-2/0 Neutral/Ground (TLK20CP)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-100)
- BRIDGEPORT FITTINGS Single Bolt Grounding Clamp, SS (SDB-1302B)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-050)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-075)
- BRIDGEPORT FITTINGS Copper Clamps, 0.27"Hole Dia, 18"Overall L (BJ-100)
- BRIDGEPORT FITTINGS Intersystem Bonding Bridge, Enclosure (IGB-050)
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In (GAR3905)
- Bridgeport Fittings Ground Rods & Clamps