Shop All Conduit Fittings
Bridgeport Fittings
Set Screw Coupling, EMT, Steel, 3/4" Trade
Mfr # 241-SR
Zoro # G202494673
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color Red
- Overall Length 1 3/16 in
- Finish Painted
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # 241-SR
- Zoro # G202494673
- UPC # 78174702241
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 3/16 in |
Outside Diameter | 1 in |
Trade Size | 3/4 in |
Overall Height | 1 1/2 in |
Overall Width | 1 in |
Compatible Conduit Trade Size | 3/4 in |
Details
For Conduit Type | EMT |
Color | Red |
Finish | Painted |
Insulated | No |
Item | Set Screw Coupling |
Material | Steel |
Series | Color Coded EMT Fittings |
Connection Type | Set Screw |
Concrete Tight | Yes |
For Use With | EMT |
Indoor/Outdoor Usage | Indoor Only |
Connection Orientation | Straight |
Compatible Conduit Type | EMT |
Standards | UL 514B |
Weight | 0.13 lb |
Rain Tight | No |
Description
Set Screw Coupling, Steel, Trade Size 3/4 in, Overall Length 1 3/16 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 1 1/2 in, Overall Width 1 in, Weight 0.13 lb, Color Red, Compatible Conduit Trade Size 3/4 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 1 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- PANDUIT Harness Wrap, 0.50"x200 ft, White (PW50F-T)
- LEVITON PLUG 3PRONG YLW 15A 125V (05256-0VY)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 2A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-2-R)
- BRIDGEPORT FITTINGS Locknut, Steel, 2" Trade Size (EC-200)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1" Trade Size (SGBS-383CL)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1" Trade Size (SGBTL383CL)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 2" Trade (245-SBLK)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3/4" Trade Size (241-SLP)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SR)
- EATON Hub Adapter Kit Bolt-On 2.5 For H2 Style (DS900AP)
- Bridgeport Fittings Conduit Fittings