Shop All Conduit Fittings
Bridgeport Fittings
Set Screw Coupling, EMT, Steel, 3/4" Trade
Mfr # 241-SBLK
Zoro # G001288855
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color Black
- Overall Length 1 3/16 in
- Finish Painted
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # 241-SBLK
- Zoro # G001288855
- UPC # 78174722410
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 3/16 in |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Width | 1 in |
Overall Height | 1 1/2 in |
Outside Diameter | 1 in |
Details
For Conduit Type | EMT |
Color | Black |
Finish | Painted |
Insulated | No |
Item | Set Screw Coupling |
Standards | UL 514B |
For Use With | EMT |
Material | Steel |
Rain Tight | No |
Weight | 0.13 lb |
Concrete Tight | Yes |
Compatible Conduit Type | EMT |
Series | Color Coded EMT Fittings |
Connection Type | Set Screw |
Indoor/Outdoor Usage | Indoor Only |
Connection Orientation | Straight |
Description
Set Screw Coupling, Steel, Trade Size 3/4 in, Overall Length 1 3/16 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 1 1/2 in, Overall Width 1 in, Weight 0.13 lb, Color Black, Compatible Conduit Trade Size 3/4 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 1 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16W)
- POWER FIRST Wire Connector Wing, Red, PK300 (5UYJ1)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW805551-A2)
- TUNDRA Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (M1000)
- BRIDGEPORT FITTINGS Grounding Fitting, Steel, 1" Trade Size (EC-100)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SW)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/2 (234-SW)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1/2" Trade Size (SGBS-381CL)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SW)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 2" Trade (235-SR)
- GAMPAK 49047 EMT Set Screw Connector 90 deg 0.5 in. (3067147)
- Bridgeport Fittings Conduit Fittings