Shop All Conduit Fittings
Bridgeport Fittings
Set Screw Coupling, EMT, Steel, 2" Trade
Mfr # 245-SBLK
Zoro # G501288782
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color Black
- Overall Length 4 in
- Finish Painted
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 245-SBLK
- Zoro # G501288782
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 4 in |
Trade Size | 2 in |
Overall Width | 2 3/8 in |
Overall Height | 2 7/8 in |
Outside Diameter | 2.38 in |
Compatible Conduit Trade Size | 2 in |
Details
For Conduit Type | EMT |
Color | Black |
Finish | Painted |
Insulated | No |
Item | Set Screw Coupling |
For Use With | EMT |
Material | Steel |
Standards | UL 514B |
Connection Orientation | Straight |
Concrete Tight | Yes |
Compatible Conduit Type | EMT |
Weight | 0.72 lb |
Series | Color Coded EMT Fittings |
Indoor/Outdoor Usage | Indoor Only |
Rain Tight | No |
Connection Type | Set Screw |
Description
Set Screw Coupling, Steel, Trade Size 2 in, Overall Length 4 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 2 7/8 in, Overall Width 2 3/8 in, Weight 0.72 lb, Color Black, Compatible Conduit Trade Size 2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 2.38 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-250-4/0-EC)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, DPDT (TRW27)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 360VA, 0 Hz (ORI241240110)
- KILLARK Edge Conduit Clamp, Malleable Iron (ECC150)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 1" Trade Size (1123-RT)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1-1/2" Trade Size (SB-385NM)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SW)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SR)
- BRIDGEPORT FITTINGS MC Cable Connector, 1/2" NPT, Zinc, Gray (895-DC2C)
- BRIDGEPORT FITTINGS Grounding Fitting, Steel, 1" Trade Size (EC-100)
- ABB 6322, 1/2 90 DEG NONMETALLIC TYPE A CONN, PK 10 (6322)
- Bridgeport Fittings Conduit Fittings