Shop All Conduit Fittings
Bridgeport Fittings
Set Screw Coupling, EMT, Steel, 1/2" Trade
Mfr # 240-SR
Zoro # G402494732
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color Red
- Overall Length 1 3/4 in
- Finish Painted
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # 240-SR
- Zoro # G402494732
- UPC # 78174702240
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 3/4 in |
Overall Width | 7/8 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 1 9/32 in |
Outside Diameter | 0.88 in |
Trade Size | 1/2 in |
Details
For Conduit Type | EMT |
Color | Red |
Finish | Painted |
Insulated | No |
Item | Set Screw Coupling |
Compatible Conduit Type | EMT |
Connection Type | Set Screw |
For Use With | EMT |
Connection Orientation | Straight |
Rain Tight | No |
Concrete Tight | Yes |
Standards | UL 514B |
Series | Color Coded EMT Fittings |
Weight | 0.09 lb |
Material | Steel |
Indoor/Outdoor Usage | Indoor Only |
Description
Set Screw Coupling, Steel, Trade Size 1/2 in, Overall Length 1 3/4 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 1 9/32 in, Overall Width 7/8 in, Weight 0.09 lb, Color Red, Compatible Conduit Trade Size 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 0.88 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Box, 2 Gang (BOX-RD25)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB50N005F4)
- KLEIN TOOLS Punchdown Screwdriver Multi-Tool (VDV001-081)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SW)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SW)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SG)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1" Trade Size (SGBTL383CL)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1/2" Trade Size (SGBS-381CL)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3" Trade Size (247-SLP)
- CARLON Conduit Pull Pvc Elbow 3/4Inch (E990ER-CAR)
- Bridgeport Fittings Conduit Fittings