Shop All Conduit Fittings
Bridgeport Fittings
Set Screw Coupling, EMT, Steel, 1" Trade
Mfr # 242-SR
Zoro # G302494665
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color Red
- Overall Length 2 1/2 in
- Finish Painted
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # 242-SR
- Zoro # G302494665
- UPC # 078174702242
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/2 in |
Overall Height | 1 3/4 in |
Outside Diameter | 1.38 in |
Overall Width | 1 3/8 in |
Compatible Conduit Trade Size | 1 in |
Trade Size | 1 in |
Details
For Conduit Type | EMT |
Color | Red |
Finish | Painted |
Insulated | No |
Item | Set Screw Coupling |
Compatible Conduit Type | EMT |
Concrete Tight | Yes |
Indoor/Outdoor Usage | Indoor Only |
Connection Orientation | Straight |
For Use With | EMT |
Material | Steel |
Series | Color Coded EMT Fittings |
Standards | UL 514B |
Rain Tight | No |
Connection Type | Set Screw |
Weight | 0.23 lb |
Description
Set Screw Coupling, Steel, Trade Size 1 in, Overall Length 2 1/2 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 1 3/4 in, Overall Width 1 3/8 in, Weight 0.23 lb, Color Red, Compatible Conduit Trade Size 1 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 1.38 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extra Heavy Duty Push Button Switch, SPST, Silver (5RLV3)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 30A Amp Range, 600V AC/DC Volt Rating (CVRI-CCM)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BP2D3AB)
- NVENT HOFFMAN Filter Fan Shrouds, Type 4/4X HH10, Gray, Steel (HH10MS61004)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 2" Trade Size (SGBTL386CL)
- BRIDGEPORT FITTINGS Set Scrw Coupling, Zinc/Al, 1-1/4"Trade Sz (164-G)
- BRIDGEPORT FITTINGS Grounding Lug Hubs, Brass, 1" Trade Size (MCH-100)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 4" Trade Size (249-SLP)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1-1/2" Trade Size (SGBTL385CL)
- BRIDGEPORT FITTINGS Coupling, Zinc, 1/2" Trade Size (260-MSRT)
- RACO Cordgrip Conn, 1/2", 0.125-0.187, Alum (4801-1)
- Bridgeport Fittings Conduit Fittings