Shop All Conduit Fittings
Bridgeport Fittings
Set Screw Coupling, EMT, Steel, 1 1/2"Trade
Mfr # 244-SR
Zoro # G502494748
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color Red
- Overall Length 3 3/4 in
- Finish Painted
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # 244-SR
- Zoro # G502494748
- UPC # 78174702244
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3 3/4 in |
Trade Size | 1 1/2 in |
Outside Diameter | 2 in |
Overall Width | 2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Height | 2 7/16 in |
Details
For Conduit Type | EMT |
Color | Red |
Finish | Painted |
Insulated | No |
Item | Set Screw Coupling |
Weight | 0.56 lb |
Indoor/Outdoor Usage | Indoor Only |
Concrete Tight | Yes |
Connection Orientation | Straight |
Compatible Conduit Type | EMT |
Standards | UL 514B |
For Use With | EMT |
Series | Color Coded EMT Fittings |
Connection Type | Set Screw |
Material | Steel |
Rain Tight | No |
Description
Set Screw Coupling, Steel, Trade Size 1 1/2 in, Overall Length 3 3/4 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 2 7/16 in, Overall Width 2 in, Weight 0.56 lb, Color Red, Compatible Conduit Trade Size 1 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 2 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (6EAV0)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK100 (5UGU9)
- BURNDY Mechanical Conn, 800 to 300 kcmil, 1 Cond (KA40U2N)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie YL PK 10 (H-09-010-Y-WO)
- BRIDGEPORT FITTINGS Grounding Fitting, Steel, 3/4" Trade Size (EC-075)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 6" Trade Size (SGBS-39250)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1" Trade Size (242-SLP)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SG)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/2" Trade Size (SGBS-38514)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SW)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 12 in. (EXGJH-112)
- Bridgeport Fittings Conduit Fittings