Shop All Conduit Fittings
Bridgeport Fittings
Set Screw Connector, EMT, Steel, 3/4" Trade
Mfr # 231-SG
Zoro # G002494705
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color Green
- Overall Length 1 1/2 in
- Finish Painted
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 231-SG
- Zoro # G002494705
- UPC # 78174752310
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 1/2 in |
Overall Height | 1 1/2 in |
Compatible Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Overall Width | 1 in |
Outside Diameter | 1 in |
Outside Dia. | 1 in |
Details
For Conduit Type | EMT |
Color | Green |
Finish | Painted |
Insulated | No |
Item | Set Screw Connector |
Concrete Tight | Yes |
Series | Color Coded EMT Fittings |
Rain Tight | No |
Indoor/Outdoor Usage | Indoor Only |
Connection Type | Set Screw |
Compatible Conduit Type | EMT |
For Use With | EMT |
Standards | UL 514B |
Connection Orientation | Straight |
Weight | 0.11 lb |
Material | Steel |
Insulated/Non-Insulated | Non-Insulated |
Description
Set Screw Connector, Steel, Trade Size 3/4 in, Overall Length 1 1/2 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 1 1/2 in, Overall Width 1 in, Weight 0.11 lb, Color Green, Compatible Conduit Trade Size 3/4 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 1 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR24RH6)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 3-Port (ATBKF-VT-3)
- MONOPRICE Plug, Mod, Cat6, Strander, Shielded, PK100 (7301)
- TECHFLEX Sleeving, 1.000 In., 25 ft., Black (DWN1.00BK25)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1-1/2" Trade Size (SB-385NM)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SBLK)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1" Trade Size (SB-383NM)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (SGBS-38614)
- BRIDGEPORT FITTINGS Set Scrw Coupling, Zinc/Al, 1-1/4"Trade Sz (164-G)
- BRIDGEPORT FITTINGS Grounding Lug Hubs, Brass, 3/4" Trade Size (MCH-075)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3/4 (EYF-75AL)
- Bridgeport Fittings Conduit Fittings