Shop All Conduit Fittings
Bridgeport Fittings
Set Screw Connector, EMT, Steel, 3/4" Trade
Mfr # 231-SBLK
Zoro # G001288800
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color Black
- Overall Length 1 1/2 in
- Finish Painted
- Insulated Non-Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # 231-SBLK
- Zoro # G001288800
- UPC # 78174722310
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 1/2 in |
Trade Size | 3/4 in |
Outside Dia. | 1 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Width | 1 in |
Outside Diameter | 1 in |
Overall Height | 1 1/2 in |
Details
For Conduit Type | EMT |
Color | Black |
Finish | Painted |
Insulated | Non-Insulated |
Item | Set Screw Connector |
Material | Steel |
For Use With | EMT |
Standards | UL 514B |
Connection Orientation | Straight |
Indoor/Outdoor Usage | Indoor Only |
Concrete Tight | Yes |
Connection Type | Set Screw |
Series | Color Coded EMT Fittings |
Compatible Conduit Type | EMT |
Weight | 0.11 lb |
Rain Tight | No |
Insulated/Non-Insulated | Non-Insulated |
Description
Set Screw Connector, Steel, Trade Size 3/4 in, Overall Length 1 1/2 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 1 1/2 in, Overall Width 1 in, Weight 0.11 lb, Color Black, Compatible Conduit Trade Size 3/4 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 1 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Ground Connector, 4AWG, 2.21In (GCL30)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208G)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412303012C)
- PERFORMANCE TOOL 30 pc Mini Fuse Set (1489)
- BRIDGEPORT FITTINGS Grounding Lug Hubs, SS, 1-1/4" Trade Size (MCH-125)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 4" Trade Size (SGBTL39040)
- BRIDGEPORT FITTINGS Split Bushing, Zinc/Al, 4" Trade Size (170-G)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3/4" Trade Size (241-SLP)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 2-1/2" Trade Size (SGBTL38740)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (SGBS-386CL)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2-1/2 to 2In (RB250-200A)
- Bridgeport Fittings Conduit Fittings