Shop All Conduit Fittings
Bridgeport Fittings
Set Screw Connector, EMT, Steel, 3" Trade
Mfr # 237-SO
Zoro # G001288848
Sold in multiples of 10 for $512.90
$512.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color Orange
- Overall Length 3 3/4 in
- Finish Painted
- Insulated Non-Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # 237-SO
- Zoro # G001288848
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3 3/4 in |
Trade Size | 3 in |
Compatible Conduit Trade Size | 3 in |
Overall Width | 3 11/16 in |
Overall Height | 4 1/4 in |
Outside Diameter | 3.69 in |
Details
For Conduit Type | EMT |
Color | Orange |
Finish | Painted |
Insulated | Non-Insulated |
Item | Set Screw Connector |
Material | Steel |
For Use With | EMT |
Standards | UL 514B |
Concrete Tight | Yes |
Connection Orientation | Straight |
Weight | 1.85 lb |
Compatible Conduit Type | EMT |
Indoor/Outdoor Usage | Indoor Only |
Series | Color Coded EMT Fittings |
Rain Tight | No |
Connection Type | Set Screw |
Insulated/Non-Insulated | Non-Insulated |
Description
Set Screw Connector, Steel, Trade Size 3 in, Overall Length 3 3/4 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 4 1/4 in, Overall Width 3 11/16 in, Weight 1.85 lb, Color Orange, Compatible Conduit Trade Size 3 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 3.69 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Thermal AC/DC Circuit Breaker - 8 Amp (420808-1)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (M50-277Y-A)
- LEVITON Occupant Sensor Meiling Pir Snsr 277V (ODC0S-I7W)
- SIEMENS Module (6ES7135-4MB02-0AB0)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 2" Trade Size (1126-RT)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 4" Trade Size (SGBS-39050)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 2" Trade (235-SW)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 2-1/2" Trade Size (SB-387NM)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SR)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SR)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 1-1/2" Trade Size (1125-RT)
- Bridgeport Fittings Conduit Fittings