Shop All Conduit Fittings
Bridgeport Fittings
Set Screw Connector, EMT, Steel, 2" Trade
Mfr # 235-SW
Zoro # G001288831
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color White
- Overall Length 2 7/8 in
- Finish Painted
- Insulated Non-Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # 235-SW
- Zoro # G001288831
- UPC # 078174762314
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 7/8 in |
Trade Size | 2 in |
Overall Width | 2 3/8 in |
Outside Diameter | 2.38 in |
Compatible Conduit Trade Size | 2 in |
Overall Height | 2 7/8 in |
Details
For Conduit Type | EMT |
Color | White |
Finish | Painted |
Insulated | Non-Insulated |
Item | Set Screw Connector |
Standards | UL 514B |
For Use With | EMT |
Material | Steel |
Connection Orientation | Straight |
Connection Type | Set Screw |
Series | Color Coded EMT Fittings |
Weight | 0.67 lb |
Compatible Conduit Type | EMT |
Concrete Tight | Yes |
Rain Tight | No |
Indoor/Outdoor Usage | Indoor Only |
Insulated/Non-Insulated | Non-Insulated |
Description
Set Screw Connector, Steel, Trade Size 2 in, Overall Length 2 7/8 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 2 7/8 in, Overall Width 2 3/8 in, Weight 0.67 lb, Color White, Compatible Conduit Trade Size 2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 2.38 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 6A, 600V AC, Indicating (LPJ-6SPI)
- LEVITON 15 amps 125 V Duplex Brown Outlet 5-15R (05320-0CP)
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 3/16" Inside Diameter - 250 Ft Spool - Black (hs3372-sp-black)
- TECHFLEX Braided Sleeving, 2.000 In., 50 ft., Black (HWN2.00BK50)
- BRIDGEPORT FITTINGS Grounding Lug Hubs, Brass, 3/4" Trade Size (MCH-075)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SW)
- BRIDGEPORT FITTINGS Locknut, Steel, 2" Trade Size (EC-200)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 3/4" Trade Size (1122-RT)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1-1/2" Trade Size (SGBTL385CL)
- BRIDGEPORT FITTINGS Grounding Fitting, Steel, 1" Trade Size (EC-100)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3 (EYM-300AL)
- Bridgeport Fittings Conduit Fittings