Shop All Conduit Fittings
Bridgeport Fittings
Set Screw Connector, EMT, Steel, 2" Trade
Mfr # 235-SR
Zoro # G802494639
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color Red
- Overall Length 2 7/8 in
- Finish Painted
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 235-SR
- Zoro # G802494639
- UPC # 078174702235
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 7/8 in |
Overall Width | 2 3/8 in |
Outside Diameter | 2.38 in |
Outside Dia. | 7/8 in |
Compatible Conduit Trade Size | 2 in |
Overall Height | 2 7/8 in |
Trade Size | 2 in |
Details
For Conduit Type | EMT |
Color | Red |
Finish | Painted |
Insulated | No |
Item | Set Screw Connector |
Indoor/Outdoor Usage | Indoor Only |
Standards | UL 514B |
Connection Orientation | Straight |
Compatible Conduit Type | EMT |
Weight | 0.67 lb |
Rain Tight | No |
Connection Type | Set Screw |
Concrete Tight | Yes |
For Use With | EMT |
Material | Steel |
Series | Color Coded EMT Fittings |
Insulated/Non-Insulated | Non-Insulated |
Description
Set Screw Connector, Steel, Trade Size 2 in, Overall Length 2 7/8 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 2 7/8 in, Overall Width 2 3/8 in, Weight 0.67 lb, Color Red, Compatible Conduit Trade Size 2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 2.38 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Textured Finish, White (WTW-BB)
- CALCONDUIT Elbow, 1 in., 22-1/2 Degree, GRC (876807)
- DAYTON Starter Enclosure, Steel, NEMA 4, 18A (6FZJ5)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (FNQ-R-2-1/4)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1-1/2" Trade Size (SGBTL385CL)
- BRIDGEPORT FITTINGS Set Screw Coupling, Steel, 1-1/4" Trade Sz (EC-125R)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/2 (234-SY)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2-1/2" Trade Size (246-SLP)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/4 (233-SR)
- BRIDGEPORT FITTINGS Coupling, Steel, 3" Trade Size (237-SLP)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Sealing Locknut, 100PK (LNS50)
- Bridgeport Fittings Conduit Fittings