Shop All Conduit Fittings
Bridgeport Fittings
Set Screw Connector, EMT, Steel, 2 1/2
Mfr # 236-SG
Zoro # G402494688
product price: $40.15
/ea
Sold in multiples of 10 for $401.50
$401.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color Green
- Overall Length 3 1/2 in
- Finish Painted
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 236-SG
- Zoro # G402494688
- UPC # 078174752315
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3 1/2 in |
Overall Width | 3 3/16 in |
Compatible Conduit Trade Size | 2 1/2 in |
Trade Size | 2 1/2 in |
Outside Diameter | 3.19 in |
Overall Height | 3 19/32 in |
Details
For Conduit Type | EMT |
Color | Green |
Finish | Painted |
Insulated | No |
Item | Set Screw Connector |
For Use With | EMT |
Material | Steel |
Connection Type | Set Screw |
Indoor/Outdoor Usage | Indoor Only |
Compatible Conduit Type | EMT |
Weight | 1.38 lb |
Concrete Tight | Yes |
Standards | UL 514B |
Connection Orientation | Straight |
Rain Tight | No |
Series | Color Coded EMT Fittings |
Insulated/Non-Insulated | Non-Insulated |
Description
Set Screw Connector, Steel, Trade Size 2 1/2 in, Overall Length 3 1/2 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 3 19/32 in, Overall Width 3 3/16 in, Weight 1.38 lb, Color Green, Compatible Conduit Trade Size 2 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 3.19 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, 2 In. (OLB-6)
- NVENT HOFFMAN Clamp Kit, Screw Cover Enclosures (AFC412SS)
- PANDUIT 12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK500 (PV10-P55-DYY)
- SIEMENS Hub Meter Skt Type Rx 2-1/2In (EC38600)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SBLK)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/2 (234-SW)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1" Trade Size (SB-383NM)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/4 (233-SR)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 4" Trade Size (SB-390NM)
- BRIDGEPORT FITTINGS Grounding Fitting, Zinc, 3/4" Trade Size (261-MSRT)
- ABB Bullet Connector, 1-1/2 In., Thermoplastic (LT9150P)
- Bridgeport Fittings Conduit Fittings