Shop All Conduit Fittings
Bridgeport Fittings
Set Screw Connector, EMT, Steel, 1/2" Trade
Mfr # 230-SW
Zoro # G101288823
product price: $1.25
/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color White
- Overall Length 1 1/2 in
- Finish Painted
- Insulated Non-Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 230-SW
- Zoro # G101288823
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 1/2 in |
Trade Size | 1/2 in |
Overall Height | 1 9/32 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 7/8 in |
Outside Diameter | 0.88 in |
Details
For Conduit Type | EMT |
Color | White |
Finish | Painted |
Insulated | Non-Insulated |
Item | Set Screw Connector |
For Use With | EMT |
Material | Steel |
Standards | UL 514B |
Compatible Conduit Type | EMT |
Weight | 0.08 lb |
Rain Tight | No |
Connection Orientation | Straight |
Concrete Tight | Yes |
Indoor/Outdoor Usage | Indoor Only |
Connection Type | Set Screw |
Series | Color Coded EMT Fittings |
Insulated/Non-Insulated | Non-Insulated |
Description
Set Screw Connector, Steel, Trade Size 1/2 in, Overall Length 1 1/2 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 1 9/32 in, Overall Width 7/8 in, Weight 0.08 lb, Color White, Compatible Conduit Trade Size 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 0.88 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FC53-73-TABS)
- HUBBELL 50A Flanged Inlet Single Receptacle 3P 4W 125/250V (HBL6375S)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.60" Opening, Standard Size, Aluminum (SA720)
- EATON Emergency Stop Push Button, Red (M22-PVT-K02)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2"Trade (230-SBLK)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/2 (234-SY)
- BRIDGEPORT FITTINGS Connector, Steel, 3/4" Trade Size (231-SLP)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SBLK)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SBLK)
- BRIDGEPORT FITTINGS MC Cable Connector, 1/2" NPT, Zinc, Silver (895-DCI2)
- ABB Thomas & Betts LN43DA-CTN 0.5 in. Straight Non-Metallic Liquid Tight Connector (832645)
- Bridgeport Fittings Conduit Fittings