Shop All Conduit Fittings
Bridgeport Fittings
Set Screw Connector, EMT, Steel, 1" Trade
Mfr # 232-SW
Zoro # G601288804
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color White
- Overall Length 1 5/8 in
- Finish Painted
- Insulated Non-Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # 232-SW
- Zoro # G601288804
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 5/8 in |
Trade Size | 1 in |
Overall Height | 1 3/4 in |
Outside Diameter | 1.38 in |
Overall Width | 1 3/8 in |
Compatible Conduit Trade Size | 1 in |
Details
For Conduit Type | EMT |
Color | White |
Finish | Painted |
Insulated | Non-Insulated |
Item | Set Screw Connector |
Standards | UL 514B |
Material | Steel |
For Use With | EMT |
Rain Tight | No |
Connection Orientation | Straight |
Indoor/Outdoor Usage | Indoor Only |
Concrete Tight | Yes |
Compatible Conduit Type | EMT |
Series | Color Coded EMT Fittings |
Connection Type | Set Screw |
Weight | 0.19 lb |
Insulated/Non-Insulated | Non-Insulated |
Description
Set Screw Connector, Steel, Trade Size 1 in, Overall Length 1 5/8 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 1 3/4 in, Overall Width 1 3/8 in, Weight 0.19 lb, Color White, Compatible Conduit Trade Size 1 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 1.38 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY J-Hook 3in. (CAT48HP)
- WESTERN ENTERPRISES Western Enterprises 312-692P We 692P Handtight Nut (312-692P)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 3 Channel - 40" Long - Black (FCC9802)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 15A, 250V AC, Non-Indicating (NON-15)
- BRIDGEPORT FITTINGS Coupling, Zinc, 1/2" Trade Size (260-MSRT)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 6" Trade Size (SGBS-39250)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/4 (233-SG)
- BRIDGEPORT FITTINGS MC Cable Connector, 1/2" NPT, Zinc, Gray (895-DC2C)
- BRIDGEPORT FITTINGS Connector, Steel, 3/4" Trade Size (231-SLP)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1-1/4" Trade Size (SB-384NM)
- CALCONDUIT Nipple, 3/4 in. x CL, GRC (876617)
- Bridgeport Fittings Conduit Fittings