Shop All Conduit Fittings
Bridgeport Fittings
Set Screw Connector, EMT, Steel, 1 1/4
Mfr # 233-SR
Zoro # G502494670
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color Red
- Overall Length 2 5/16 in
- Finish Painted
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 233-SR
- Zoro # G502494670
- UPC # 78174702233
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 5/16 in |
Trade Size | 1 1/4 in |
Overall Height | 2 3/16 in |
Compatible Conduit Trade Size | 1 1/4 in |
Outside Dia. | 7/8 in |
Outside Diameter | 1.75 in |
Overall Width | 1 3/4 in |
Details
For Conduit Type | EMT |
Color | Red |
Finish | Painted |
Insulated | No |
Item | Set Screw Connector |
Series | Color Coded EMT Fittings |
Rain Tight | No |
Indoor/Outdoor Usage | Indoor Only |
Concrete Tight | Yes |
Material | Steel |
Connection Type | Set Screw |
Connection Orientation | Straight |
Compatible Conduit Type | EMT |
Weight | 0.36 lb |
Standards | UL 514B |
For Use With | EMT |
Insulated/Non-Insulated | Non-Insulated |
Description
Set Screw Connector, Steel, Trade Size 1 1/4 in, Overall Length 2 5/16 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 2 3/16 in, Overall Width 1 3/4 in, Weight 0.36 lb, Color Red, Compatible Conduit Trade Size 1 1/4 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 1.75 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 7.50A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-7-1/2-R)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200W)
- LEVITON Smart Sensor, 4.13 in, 2.12 in, White (ODS15-GDW)
- SCHNEIDER ELECTRIC Modicon M340, removable screw clamp terminal block, 20 pins, 1 or 2 x 0.34 to 1.5 mm2 (BMXFTB2010)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (SGBS-38614)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SBLK)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 3/4" Trade Size (1122-RT)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 4" Trade Size (249-SLP)
- BRIDGEPORT FITTINGS Locknut, Steel, 4" Trade Size (EC-400)
- BRIDGEPORT FITTINGS MC Cable Connector, 1/2" NPT, Zinc, Silver (895-DCI2)
- SOUTHWIRE 1/2 in. Liquidtight NM Straight PVC Conduit Fitting Connector (58133602)
- Bridgeport Fittings Conduit Fittings