Shop All Conduit Fittings
Bridgeport Fittings
Set Screw Connector, EMT, Steel, 1 1/4
Mfr # 233-SG
Zoro # G902494669
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color Green
- Overall Length 2 5/16 in
- Finish Painted
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # 233-SG
- Zoro # G902494669
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 5/16 in |
Compatible Conduit Trade Size | 1 1/4 in |
Outside Diameter | 1.75 in |
Overall Width | 1 3/4 in |
Trade Size | 1 1/4 in |
Overall Height | 2 3/16 in |
Details
For Conduit Type | EMT |
Color | Green |
Finish | Painted |
Insulated | No |
Item | Set Screw Connector |
Material | Steel |
Rain Tight | No |
Compatible Conduit Type | EMT |
Connection Type | Set Screw |
Series | Color Coded EMT Fittings |
For Use With | EMT |
Connection Orientation | Straight |
Concrete Tight | Yes |
Indoor/Outdoor Usage | Indoor Only |
Standards | UL 514B |
Weight | 0.36 lb |
Insulated/Non-Insulated | Non-Insulated |
Description
Set Screw Connector, Steel, Trade Size 1 1/4 in, Overall Length 2 5/16 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 2 3/16 in, Overall Width 1 3/4 in, Weight 0.36 lb, Color Green, Compatible Conduit Trade Size 1 1/4 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 1.75 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND HOME SYSTEMS Legrand Radiant CFL & LED Dimmer, 450W, Tri Color (RHCL453PTC)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-16-RD-25)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 5A @ 240V AC Contact Rating (11SM1-T)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 2" Trade Size (1126-RT)
- BRIDGEPORT FITTINGS Connector, Steel, 1-1/4" Trade Size (233-SLP)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SBLK)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SW)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SR)
- BRIDGEPORT FITTINGS Coupling, Zinc, 1/2" Trade Size (260-MSRT)
- HALEX Connector Water Tight 1.5 Inch (09215)
- Bridgeport Fittings Conduit Fittings