Shop All Conduit Fittings
Bridgeport Fittings
Set Screw Connector, EMT, Steel, 1 1/2
Mfr # 234-SY
Zoro # G901288856
Sold in multiples of 60 for $551.40
$551.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color Yellow
- Overall Length 2 1/2 in
- Finish Painted
- Insulated Non-Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # 234-SY
- Zoro # G901288856
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/2 in |
Trade Size | 1 1/2 in |
Outside Diameter | 2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Width | 2 in |
Overall Height | 2 7/16 in |
Details
For Conduit Type | EMT |
Color | Yellow |
Finish | Painted |
Insulated | Non-Insulated |
Item | Set Screw Connector |
Material | Steel |
For Use With | EMT |
Standards | UL 514B |
Series | Color Coded EMT Fittings |
Compatible Conduit Type | EMT |
Connection Orientation | Straight |
Rain Tight | No |
Weight | 0.46 lb |
Indoor/Outdoor Usage | Indoor Only |
Connection Type | Set Screw |
Concrete Tight | Yes |
Insulated/Non-Insulated | Non-Insulated |
Description
Set Screw Connector, Steel, Trade Size 1 1/2 in, Overall Length 2 1/2 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 2 7/16 in, Overall Width 2 in, Weight 0.46 lb, Color Yellow, Compatible Conduit Trade Size 1 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 2 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-5-8)
- ANCOR Red 16 AWG Tinned Copper Wire - 25' (182803)
- ZORO SELECT Clamp, OD 2 In, 3/4 In W, Cushion, PK10 (COL3213Z1)
- ZORO SELECT Pin and Sleeve Receptacle, 30 HP, 480VAC (BRY4100R7W)
- BRIDGEPORT FITTINGS Connector, Steel, 1" Trade Size (232-SLP)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SR)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/2 (234-SR)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3" Trade Size (SGBS-388CL)
- BRIDGEPORT FITTINGS Exp Set Screw Coupling, Steel, 2" Trade Sz (EC-200R)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1" Trade Size (SB-383NM)
- ABB 12NM LIQ Tig Connector (LN20DA-CTN)
- Bridgeport Fittings Conduit Fittings