Shop All Metallic Conduit
Bridgeport Fittings
Metallic Conduit Fittings
Mfr # TWB-60
Zoro # G012483850
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NRTL, OSHA
- Material Plastic
- Color White
- For Use With Rigid Conduit
- Compatible Conduit Type Rigid Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # TWB-60
- Zoro # G012483850
- UPC # 781747400604
- Country of Origin Canada
- Category Metallic Conduit
Dimensions
Trade Size | 3/4 in |
Details
Item | Metallic Conduit Fittings |
Standards | NRTL, OSHA |
Material | Plastic |
Color | White |
For Use With | Rigid Conduit |
Compatible Conduit Type | Rigid Conduit |
For Conduit Type | Rigid |
Insulated | Yes |
Finish | Plain |
Description
Metallic Conduit Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 300 A, Time Delay, Not Rated, Bolt-On (ACK-300)
- HARTING Han 6 Mod F-C, Protective, PK 2 (09140063141)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Non-Metallic, GFCI and Duplex (14440)
- ANDERSON POWER PRODUCTS PP180 CON 4 BULK (1384BK)
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L (5601-30-00)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 24 in., GRC (876883)
- ALLIED TUBE & CONDUIT Set Screw Coupling EMT Conduit, 2 In. (848532)
- ALLIED TUBE & CONDUIT Green EMT Conduit, 1/2 In., 10 ft. L, Steel (833149)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1 In., 10 ft. L, Aluminum (746058)
- CALCONDUIT Sweep, 1-1/2 in. x 90 Deg x 12 in., GRC (876845)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5603-24-00)
- Bridgeport Fittings Conduit