Shop All Metallic Conduit
Bridgeport Fittings
Metallic Conduit Fittings
Mfr # TWB-57
Zoro # G912483585
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, UL E20412
- Material Steel
- For Conduit Type Rigid
- Finish Zinc Plated
- Trade Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # TWB-57
- Zoro # G912483585
- UPC # 781747400574
- Country of Origin Canada
- Category Metallic Conduit
Dimensions
Trade Size | 1 in |
Details
Item | Metallic Conduit Fittings |
Standards | UL, UL E20412 |
Material | Steel |
For Conduit Type | Rigid |
Finish | Zinc Plated |
For Use With | Rigid Conduit |
Compatible Conduit Type | Rigid Conduit |
Description
Metallic Conduit Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HLD)
- JONARD TOOLS Fiber Cleaver, Optical Fiber Cleaving (FC-220)
- TUNDRA Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (S3000)
- ANCOR 16-14 AWG - #8 Nylon Flanged Spade Terminal - 100-Pack (220312)
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC (117173)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 36 in., EMT (877080)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., GRC (876873)
- ALLIED TUBE & CONDUIT 12x10' Rigid Conduit (278879)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5503-30-00)
- CALCONDUIT Run Thread, 1 in. x 36 in., GRC (117171)
- CALBRITE EMT Conduit, 10 ft., 1-1/2in., 304 SS (S11510CT00)
- Bridgeport Fittings Metallic Conduit