Shop All Conduit Fittings
Bridgeport Fittings
Metallic Conduit Fittings
Mfr # TWB-52
Zoro # G512480151
product price: $0.16
/ea
Sold in multiples of 42 for $6.72
$6.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid
- Color White
- Finish Plain
- Insulated Yes
- Standards NRTL, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # TWB-52
- Zoro # G512480151
- UPC # 781747400529
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Trade Size | 3 in |
Details
For Conduit Type | Rigid |
Color | White |
Finish | Plain |
Insulated | Yes |
Item | Metallic Conduit Fittings |
Standards | NRTL, OSHA |
Material | Plastic |
For Use With | Rigid Conduit |
Compatible Conduit Type | Rigid Conduit |
Description
Metallic Conduit Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Tone Generator and Probe Kit, VDV (701K-G)
- SCHNEIDER ELECTRIC Preformed cordset, Modicon M340, 40 way terminal, 2 x HE10 connector, 1m (BMXFCC103)
- EATON BUSSMANN Fuse Holder, 0 to 1-6/10A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HLQ-1-6/10)
- HONEYWELL Key Switch Off-On-(On) 20A 12VDC Quick Connect Terminals (84829-08)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1-1/2" Trade Size (SGBTL385CL)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 4" Trade Size (249-SLP)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SG)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 2" Trade Size (1126-RT)
- BRIDGEPORT FITTINGS Set Screw Coupling, Steel, 1-1/4" Trade Sz (EC-125R)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1" Trade (232-SW)
- GAMPAK Sigma Engineered Solutions ProConnex 3/4 in. D Zinc-Plated Steel Electrical Conduit Locknut For Rigi (48102)
- Bridgeport Fittings Conduit Fittings