Shop All Conduit Fittings
Bridgeport Fittings
Metallic Conduit Fittings
Mfr # 123-S
Zoro # G712469789
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid
- Color White
- Finish Plain
- Insulated Yes
- Compatible Conduit Type Rigid Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # 123-S
- Zoro # G712469789
- UPC # 781747201232
- Country of Origin China
- Category Conduit Fittings
Dimensions
Trade Size | 4 in |
Details
For Conduit Type | Rigid |
Color | White |
Finish | Plain |
Insulated | Yes |
Item | Metallic Conduit Fittings |
Compatible Conduit Type | Rigid Conduit |
Material | Plastic |
Standards | NRTL, OSHA |
For Use With | Rigid Conduit |
Description
Metallic Conduit Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 1000 (BT2M-M)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 100A, 600VAC (HBL5100PS1W)
- KABLE KONTROL Kable Kontrol® Zip Tie Tool Tension Gun and Cutter - For Nylon Zip Ties 18 to 50 Lbs Tensile Strength - Metal Body - Blue (CTG02-BLUE)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (8501RS42P14V20)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SW)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1" Trade Size (SGBTL383CL)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SR)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 4" Trade Size (SGBS-39050)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1" Trade Size (SB-383NM)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3/4" Trade Size (SGBS-382CL)
- GE CURRENT Hubs Ge Raintight Hubs (TC150P)
- Bridgeport Fittings Conduit Fittings