Shop All Conduit Fittings
Bridgeport Fittings
Metal Clad Cable and Flex Cond
Mfr # SG38ASP
Zoro # G612480150
Sold in multiples of 5 for $6.95
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- For Maximum Cable OD 0.61 in
- Connector Style Insulated "U" Shaped
- Connection Type Snap In
- Material Die Cast Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # SG38ASP
- Zoro # G612480150
- UPC # 781747085702
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 3/8 in |
Compatible Knockout Trade Size | 1/2 in |
Details
Insulated | Yes |
Item | Metal Clad Cable and Flex Cond |
For Maximum Cable OD | 0.61 in |
Connector Style | Insulated "U" Shaped |
Connection Type | Snap In |
Material | Die Cast Zinc |
For Use With | AC/MC |
For Minimum Cable OD | 0.43 in |
Cable Clamping Method | Snap In |
Resistance Properties | Corrosion Resistant |
Standards | NRTL, UL 514B, UL E9391 |
Description
Metal Clad Cable and Flex Cond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Wedge Clamp Connectr 6-2 (51061)
- SUPERIOR ELECTRIC RV Adapters 30 Amp Male NEMA TT-30P to 15 Amp Female NEMA 5-15R, 12 Inch 12AWG/3 Cord (RVA1502)
- RACO Insulated Connector, 4 In., Straight (3526)
- LEGRAND Power Unit, Black, 2 Outlet, 2 USB (RDZBK)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/2" Trade Size (SGBS-38514)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1-1/2" Trade Size (SB-385NM)
- BRIDGEPORT FITTINGS Locknut, Steel, 2" Trade Size (EC-200)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SR)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1-1/2" Trade Size (SGBTL385CL)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 4" Trade Size (SGBS-39050)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3/4 (EYM-75AL)
- Bridgeport Fittings Conduit Fittings