Shop All Conduit Fittings
Bridgeport Fittings
Metal Clad Cable and Flex Cond
Mfr # SG3838ASP
Zoro # G112480155
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Trade Size 3/8 in
- Material Die Cast Zinc
- Compatible Knockout Trade Size 1/2 in
- For Maximum Cable OD 0.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # SG3838ASP
- Zoro # G112480155
- UPC # 781747086914
- Country of Origin China
- Category Conduit Fittings
Dimensions
Trade Size | 3/8 in |
Compatible Knockout Trade Size | 1/2 in |
Details
Insulated | Yes |
Item | Metal Clad Cable and Flex Cond |
Material | Die Cast Zinc |
For Maximum Cable OD | 0.61 in |
Standards | UL 514B, UL E9391 |
For Minimum Cable OD | 0.42 in |
For Use With | AC/MC |
Connection Type | Snap In |
Connector Style | Duplex |
Resistance Properties | Corrosion Resistant |
Cable Clamping Method | Snap In |
Description
Metal Clad Cable and Flex Cond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14252)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 3/8", PK5 (6406-005F)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55M1)
- SQUARE D Circuit Breaker Enclosure, QO, 3 Spaces, 100A, Main Lug, 3 Phase (QO3100BNRB)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SW)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 3-1/2" Trade Size (SB-389NM)
- BRIDGEPORT FITTINGS Coupling, Steel, 3" Trade Size (237-SLP)
- BRIDGEPORT FITTINGS Exp Set Scrw Coupling, Steel, 3/4"Trade Sz (EC-075R)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1" Trade (232-SR)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/4 (233-SG)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 2-1/2 to 2 (ES250200)
- Bridgeport Fittings Conduit Fittings