Shop All Conduit Fittings
Bridgeport Fittings
Metal Clad Cable and Flex Cond
Mfr # 851ASP
Zoro # G012480170
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Standards UL 514B, UL E9391
- Connector Style Insulated 90 Degrees
- Trade Size 1/2 in
- For Use With Flexible Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # 851ASP
- Zoro # G012480170
- UPC # 781747088512
- Country of Origin China
- Category Conduit Fittings
Dimensions
Trade Size | 1/2 in |
Compatible Knockout Trade Size | 1/2 in |
Details
Insulated | Yes |
Item | Metal Clad Cable and Flex Cond |
Standards | UL 514B, UL E9391 |
Connector Style | Insulated 90 Degrees |
For Use With | Flexible Conduit |
Connection Orientation | 90 Degrees |
Cable Clamping Method | Snap In |
Resistance Properties | Corrosion Resistant |
Connection Type | Snap In |
Material | Die Cast Zinc |
Description
Metal Clad Cable and Flex Cond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Cylindrical Spring, 1.410 in., Gray, Steel (DFST-36NEW)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 1P 25A, Hz: 50/60 (C25ANB125A)
- SCHNEIDER ELECTRIC ContactBlock, Black, 1NO/1NC, 22mm, ZB4 (ZB4BZ1055)
- DORMEYER 1/8" - 1-1/4" Solenoid, Continuous, Laminated (3000-M-1)
- BRIDGEPORT FITTINGS Grounding Fitting, Steel, 1" Trade Size (EC-100)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1-1/2" Trade Size (SGBTL385CL)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SR)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/2" Trade Size (SGBS-385CL)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1" Trade (232-SW)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 4" Trade Size (SGBTL39040)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Nylon, 90 Deg (P0389NGY)
- Bridgeport Fittings Conduit Fittings