Shop All Conduit Fittings
Bridgeport Fittings
Metal Clad Cable and Flex Cond
Mfr # 850SP
Zoro # G312480160
Sold in multiples of 4 for $7.40
$7.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamping Method Snap In
- Standards NRTL, UL 514B, UL E9391
- Connection Type Snap In
- Material Die Cast Zinc
- For Use With AC/MC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # 850SP
- Zoro # G312480160
- UPC # 781747718013
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 3/8 in |
Compatible Knockout Trade Size | 1/2 in |
Details
Item | Metal Clad Cable and Flex Cond |
Cable Clamping Method | Snap In |
Standards | NRTL, UL 514B, UL E9391 |
Connection Type | Snap In |
Material | Die Cast Zinc |
For Use With | AC/MC |
Connector Style | Duplex |
For Minimum Cable OD | 0.55 in |
Resistance Properties | Corrosion Resistant |
For Maximum Cable OD | 0.61 in |
Connection Orientation | 90 Degrees |
Description
Metal Clad Cable and Flex Cond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Start, White/Black (ZBY2303)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Green (AT1503EV-GN)
- CRAFTSMAN Nail-Set Punch, 1/32", 2/32", 3/32 (CMHT82541)
- ARMSTRONG 13W13 099018600 Blower Relay (13W13)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/2 (234-SW)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1-1/4" Trade Size (SGBTL384CL)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SW)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2"Trade (230-SBLK)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 3/4" Trade Size (1122-RT)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/4 (233-SR)
- RACO Non Insulated Compresion Connector, 4 In. (2946)
- Bridgeport Fittings Conduit Fittings