Shop All Conduit Fittings
Bridgeport Fittings
Metal Clad Cable and Flex Cond
Mfr # 684-DCI2
Zoro # G412480169
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Cable Clamping Method Snap In
- Connector Style Duplex
- Standards NEC, UL 514B, UL E20534
- Connection Type Snap In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 684-DCI2
- Zoro # G412480169
- UPC # 781747166845
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 3/8 in |
Compatible Knockout Trade Size | 1/2 in |
Details
Insulated | No |
Item | Metal Clad Cable and Flex Cond |
Cable Clamping Method | Snap In |
Connector Style | Duplex |
Standards | NEC, UL 514B, UL E20534 |
Connection Type | Snap In |
Material | Die Cast Zinc |
Resistance Properties | Corrosion Resistant |
For Minimum Cable OD | 0.38 in |
For Maximum Cable OD | 0.59 in |
For Use With | AC/MC |
Description
Metal Clad Cable and Flex Cond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 12A, 600V AC, Non-Indicating (FNQ-R-12)
- JANDORF Toggle Switch Boots (61161)
- ILSCO Aluminum Panelboard Lug, onductor 300-6 (PB2-300-EC)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Unfused Switch, Three Pole, 30A 600V AC, Screw Terminals, Gray, No Knockouts (HBLDS3NK)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SW)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/4 (233-SR)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 2" Trade (235-SR)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/4 (233-SG)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SBLK)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 2-1/2" Trade Size (SB-387NM)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1" Trade Size (SGBTL383CL)
- Bridgeport Fittings Conduit Fittings