Shop All Conduit Fittings
Bridgeport Fittings
Metal Clad Cable and Flex Cond
Mfr # 683-DCI2
Zoro # G312480153
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Connection Type Snap In
- For Minimum Cable OD 0.38 in
- Compatible Knockout Trade Size 1/2 in
- For Use With AC/MC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 683-DCI2
- Zoro # G312480153
- UPC # 781747166838
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Compatible Knockout Trade Size | 1/2 in |
Trade Size | 3/8 in |
Details
Insulated | Yes |
Item | Metal Clad Cable and Flex Cond |
Connection Type | Snap In |
For Minimum Cable OD | 0.38 in |
For Use With | AC/MC |
Standards | NEC, UL 514B, UL E20534 |
Cable Clamping Method | Snap In |
For Maximum Cable OD | 0.59 in |
Material | Die Cast Zinc |
Connector Style | Duplex |
Description
Metal Clad Cable and Flex Cond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Enclosure, 31.50in W, 47.24in D, 91.50 in H (AR2587)
- DOLPHIN COMPONENTS Cable Clamp, 1 In, Black, PK100 (DC-1NB)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Universal Offset Strut Strap, 25PK (OSS150)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth (SJOOW1203-10)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/4" Trade Size (243-SLP)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1-1/2" Trade Size (SB-385NM)
- BRIDGEPORT FITTINGS Grounding Fitting, Zinc, 3/4" Trade Size (261-MSRT)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SG)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SR)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SW)
- RACO Cast EMT Compression Coupling, Metallic (2870)
- Bridgeport Fittings Conduit Fittings