Shop All Conduit Fittings
Bridgeport Fittings
Metal Clad Cable and Flex Cond
Mfr # 39ASP
Zoro # G412480152
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Standards NRTL, UL 514B, UL E202876
- For Maximum Cable OD 3 in
- Connection Type Set Screw
- For Use With MC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 39ASP
- Zoro # G412480152
- UPC # 781747085917
- Country of Origin China
- Category Conduit Fittings
Dimensions
Compatible Knockout Trade Size | 3 in |
Trade Size | 3 in |
Details
Insulated | Yes |
Item | Metal Clad Cable and Flex Cond |
Standards | NRTL, UL 514B, UL E202876 |
For Maximum Cable OD | 3 in |
Connection Type | Set Screw |
For Use With | MC |
Material | Die Cast Zinc |
Connector Style | Strap Type |
For Minimum Cable OD | 2.38 in |
Cable Clamping Method | 2 Screws |
Resistance Properties | Corrosion Resistant |
Description
Metal Clad Cable and Flex Cond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, ATC Series, 40A, 32V DC, 5 PK (509133-2005)
- RACO Electrical Box, 32.5 cu in, Cable Box, 2 Gang, PVC, Rectangular (7835RAC)
- CALCONDUIT Nipple, 1/2 in. x 1-1/2 in., GRC (876601)
- CALBRITE Coupling, Rigid, 1/2in., 1-5/8in.L, 316 SS (S60500CP00)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/2 (234-SR)
- BRIDGEPORT FITTINGS Set Screw Coupling, Steel, 1-1/4" Trade Sz (EC-125R)
- BRIDGEPORT FITTINGS Grounding Fitting, Steel, 1" Trade Size (EC-100)
- BRIDGEPORT FITTINGS Split Bushing, Zinc/Al, 2" Trade Size (166-G)
- BRIDGEPORT FITTINGS Exp Set Screw Coupling, Steel, 1" Trade Sz (EC-100R)
- BRIDGEPORT FITTINGS Coupling, Zinc, 1/2" Trade Size (260-MSRT)
- CANTEX Elbow, 90 Degree, 4 In., PVC, 32 In. L (5121061)
- Bridgeport Fittings Conduit Fittings