Shop All Conduit Fittings
Bridgeport Fittings
Metal Clad Cable and Flex Cond
Mfr # 38ASP
Zoro # G112480162
product price: $1.39
/ea
Sold in multiples of 5 for $6.95
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- For Minimum Cable OD 1.25 in
- Material Die Cast Zinc
- Connection Type Set Screw
- Resistance Properties Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 38ASP
- Zoro # G112480162
- UPC # 781747085900
- Country of Origin China
- Category Conduit Fittings
Dimensions
Compatible Knockout Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Details
Insulated | Yes |
Item | Metal Clad Cable and Flex Cond |
For Minimum Cable OD | 1.25 in |
Material | Die Cast Zinc |
Connection Type | Set Screw |
Resistance Properties | Corrosion Resistant |
For Maximum Cable OD | 1.5 in |
Standards | NRTL, UL 514B, UL E202876 |
Connector Style | Strap Type |
Cable Clamping Method | 2 Screws |
For Use With | MC |
Description
Metal Clad Cable and Flex Cond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell LightHawk PIR/Ultrasonic 2-Button Wall Switch Occupancy Sensor, Dual Relay, White (LHDCMTD2-G-WH)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 63A, 2 Pole, 240/415/440V AC, C Curve (M9F42263)
- SQUARE D Kit Equipment Ground Cu (GTK03C)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 25 ft (PAREB-07G-25)
- BRIDGEPORT FITTINGS Coupling, Steel, 2" Trade Size (235-SLP)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/2" Trade Size (SGBS-385CL)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 4" Trade Size (SB-390NM)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SW)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 2" Trade Size (SGBTL386CL)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SG)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 2 In., Nylon, Straight (P200NBK)
- Bridgeport Fittings Conduit Fittings