Shop All Conduit Fittings
Bridgeport Fittings
Metal Clad Cable and Flex Cond
Mfr # 3838SP
Zoro # G512480168
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Connection Type Set Screw
- Material Die Cast Zinc
- For Minimum Cable OD 2 in
- Standards NRTL, UL 514B, UL E202876
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # 3838SP
- Zoro # G512480168
- UPC # 781747706904
- Country of Origin China
- Category Conduit Fittings
Dimensions
Trade Size | 2 1/2 in |
Compatible Knockout Trade Size | 2 1/2 in |
Details
Insulated | Yes |
Item | Metal Clad Cable and Flex Cond |
Connection Type | Set Screw |
Material | Die Cast Zinc |
For Minimum Cable OD | 2 in |
Standards | NRTL, UL 514B, UL E202876 |
For Maximum Cable OD | 2.5 in |
Resistance Properties | Corrosion Resistant |
Connector Style | Strap Type |
For Use With | MC |
Cable Clamping Method | 2 Screws |
Description
Metal Clad Cable and Flex Cond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 35A, 600V AC, Non-Indicating (HSJ35)
- SQUARE D Kit Equipment Ground Cu (GTK0610C)
- SIEMENS Overload Relay, 5 to 22A, Class 5/20/20/30 (3UB88234DW2)
- HAMMOND Steel Enclosure, 6 in D (EN4SD12246LG)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 2" Trade Size (SGBTL386CL)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SR)
- BRIDGEPORT FITTINGS Coupling, Zinc, 1/2" Trade Size (260-MSRT)
- BRIDGEPORT FITTINGS Grounding Fitting, Zinc, 3/4" Trade Size (261-MSRT)
- BRIDGEPORT FITTINGS Locknut, Steel, 1-1/4" Trade Size (EC-125)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SW)
- RACO Reducing Washer, 2" to 1-1/4" Conduit Sz (1378)
- Bridgeport Fittings Conduit Fittings