Shop All Conduit Fittings
Bridgeport Fittings
MC Cable Connector, 1/2" NPT, Zinc, Silver
Mfr # 895-DCI2
Zoro # G702494722
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 1-5/16 in
- Finish Ball Burnished, Mirror Smooth
- Insulated Yes
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 895-DCI2
- Zoro # G702494722
- UPC # 78174716895
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1-5/16 in |
Trade Size | 1/2 in |
Outside Dia. | 17/32 |
Height (In.) | 1-1/4 in |
Details
Color | Silver |
Finish | Ball Burnished, Mirror Smooth |
Insulated | Yes |
Item | Jacketed MC Cable Connector |
Material | Zinc |
Box Connection | 1/2 in NPT |
For Use With | JMC/TECK90, Flexible Conduit |
Standards | NEMA Standard: FB-1UL File Number: E20534UL Standard: UL514BUNSPSC: 39121419 |
Connector Style | 90 Degrees |
Cable Clamping Method | Snap-In |
Description
Jacketed MC Cable Connector, Box Connection 1/2 in NPT, Trade Size 1/2 in, Zinc, Insulated Yes, Silver, For Use With JMC/TECK90, Flexible Conduit, NEMA Standard: FB-1UL File Number: E20534UL Standard: UL514BUNSPSC: 39121419, Connector Style 90 Degrees, Snap-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, G Class, AG Series, Fast-Acting, 2A, 600V AC, Non-Indicating (AG2)
- OK INDUSTRIES Manual Wire Wrap Tool, 20 AWG (HW-20)
- ACME ELECTRIC Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 115°C, 120/240V AC (TF279266S)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 5A, 1 Pole, 240/415V AC, C Curve (M9F42105)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 2" Trade Size (SGBTL386CL)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3/4" Trade Size (241-SLP)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SR)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1-1/4" Trade Size (SGBTL384CL)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1" Trade (232-SR)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/4" Trade Size (243-SLP)
- BRIDGEPORT FITTINGS Locknut, Steel, 2" Trade Size (EC-200)
- Bridgeport Fittings Conduit Fittings