Shop All Conduit Fittings
Bridgeport Fittings
MC Cable Connector, 1/2" NPT, Zinc, Silver
Mfr # 895-DC2
Zoro # G902494737
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 1-5/16 in
- Finish Ball Burnished, Mirror Smooth
- Insulated No
- Outside Dia. 17/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # 895-DC2
- Zoro # G902494737
- UPC # 78174715895
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1-5/16 in |
Outside Dia. | 17/32 |
Trade Size | 1/2 in |
Height (In.) | 1-1/4 in |
Details
Color | Silver |
Finish | Ball Burnished, Mirror Smooth |
Insulated | No |
Item | Acketed MC Cable Connector |
Connector Style | 90 Degrees |
Standards | NEMA Standard: FB-1UL File Number: E20534UL Standard: UL514BUNSPSC: 39121419 |
For Use With | Flexible Conduit |
Material | Zinc |
Cable Clamping Method | Snap-In |
Box Connection | 1/2 in NPT |
Description
Acketed MC Cable Connector, Box Connection 1/2 in NPT, Trade Size 1/2 in, Zinc, Insulated No, Silver, For Use With Flexible Conduit, NEMA Standard: FB-1UL File Number: E20534UL Standard: UL514BUNSPSC: 39121419, Connector Style 90 Degrees, Snap-In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (145)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHDBL)
- ASI Circuit Breaker, NDB2 Series 10A, 1 Pole, 240V AC, C Curve (NDB2-63C10-1)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 2" Trade (235-SW)
- BRIDGEPORT FITTINGS Coupling, Zinc, 1/2" Trade Size (260-MSRT)
- BRIDGEPORT FITTINGS Grounding Lug Hubs, Brass, 1" Trade Size (MCH-100)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/2 (234-SY)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 3" Trade Size (SB-388NM)
- BRIDGEPORT FITTINGS Exp Set Screw Coupling, Steel, 1" Trade Sz (EC-100R)
- CALCONDUIT Nipple, 2 in. x 8 in., Aluminum (119335)
- Bridgeport Fittings Conduit Fittings