Shop All Conduit Fittings
Bridgeport Fittings
MC Cable Connector, 1/2" NPT, Zinc, Gray
Mfr # 895-DC2C
Zoro # G502494731
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 1.3 in
- Finish Cor-Shield Polyolefin coating
- Insulated No
- For Use With Flexible Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 895-DC2C
- Zoro # G502494731
- UPC # 78174714895
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1.3 in |
Trade Size | 1/2 in |
Height (In.) | 1-1/2 in |
Outside Dia. | 1/2 in |
Details
Color | Gray |
Finish | Cor-Shield Polyolefin coating |
Insulated | No |
Item | Direct burial rated jacketed MC cable connector |
For Use With | Flexible Conduit |
Cable Clamping Method | Snap-In |
Connector Style | 90 Degrees |
Material | Zinc |
Box Connection | 1/2 in NPT |
Standards | Federal Specification Number:A-A-50552NEMA Standard: FB-1UL Standard: 514BUNSPSC: 39121419 |
Description
Direct burial rated jacketed MC cable connector, Box Connection 1/2 in NPT, Trade Size 1/2 in, Zinc, Insulated No, Gray, For Use With Flexible Conduit, Federal Specification Number:A-A-50552NEMA Standard: FB-1UL Standard: 514BUNSPSC: 39121419, Connector Style 90 Degrees, Snap-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 12.00 to 13.50A (CR123C137B)
- LINEMASTER Airval - Compact Twin (TWIN 3B-30A2-S)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 7A, 600V AC, Non-Indicating (FLSR007)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20313)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1" Trade Size (SGBS-383CL)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/2 (234-SR)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SG)
- BRIDGEPORT FITTINGS Grounding Fitting, Zinc, 3/4" Trade Size (261-MSRT)
- BRIDGEPORT FITTINGS Grounding Lug Hubs, SS, 2" Trade Size (MCH-200)
- BRIDGEPORT FITTINGS Grounding Lug Hubs, Brass, 3/4" Trade Size (MCH-075)
- KILLARK Union, 90 Deg, 3/4 In (GUML-2WW)
- Bridgeport Fittings Conduit Fittings