Shop All Conduit Fittings
Bridgeport Fittings
Grounding Lug Hubs, SS, 2" Trade Size
Mfr # MCH-200
Zoro # G602568219
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT or Rigid
- Overall Length 3 3/16 in
- Insulated No
- Thread Size 2 in-11 1/2
- Height (In.) 0.565 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # MCH-200
- Zoro # G602568219
- UPC # 78174702349
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3 3/16 in |
Thread Size | 2 in-11 1/2 |
Height (In.) | 0.565 in |
Overall Width | 3 3/32 in |
Outside Dia. | 1.237 in |
Outside Diameter | 3.09 in |
Trade Size | 2 in |
Overall Height | 3 3/32 in |
Details
For Conduit Type | EMT or Rigid |
Insulated | No |
Item | Grounding Lug Hubs for EMT |
Connection Orientation | Straight |
Series | Mighty-Bond(R) |
Thread Gender | Female to Male |
Material | Stainless Steel |
Thread Type | NPT |
Connection Type | Set Screw, Threaded |
Rain Tight | Yes |
Standards | cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint |
For Use With | EMT Conduit, Rigid Conduit |
Compatible Conduit Type | EMT, RMC |
Description
Grounding Lug Hubs for EMT, Stainless Steel, Trade Size 2 in, Overall Length 3 3/16 in, Finish Not Applicable, Insulated No, Compatible Conduit Type EMT, RMC, Thread Size 2 in-11 1/2, Thread Type NPT, Thread Gender Female to Male, Elbow Angle Not Applicable, Conduit Fitting Type Hub, Standards cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, Rigid Conduit, For Conduit Type EMT or Rigid, Elbow Radius Not Applicable, Overall Height 3 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Steel Conduit, 25 ft. L (5507-22-00)
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- MAX Battery Lug, Straight, 6 GA, 3/8", Tin Plated Copper, PK2 (5951-2002F)
- VAST Strut Channel Fitting, Silver, 1/4 (V631EG)
- BRIDGEPORT FITTINGS Split Bushing, Zinc/Al, 3-1/2" Trade Size (169-G)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SG)
- BRIDGEPORT FITTINGS Split Bushing, Zinc/Al, 4" Trade Size (170-G)
- BRIDGEPORT FITTINGS Set Scrw Coupling, Zinc/Al, 1-1/4"Trade Sz (164-G)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SBLK)
- BRIDGEPORT FITTINGS Coupling, Steel, 1-1/2" Trade Size (234-SLP)
- SIGMA ELECTRIC CABLE CONECTR SLV 3/4"" (C-750)
- Bridgeport Fittings Conduit Fittings