Shop All Conduit Fittings
Bridgeport Fittings
Grounding Lug Hubs, SS, 1-1/4" Trade Size
Mfr # MCH-125
Zoro # G602568233
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT or Rigid
- Overall Length 3 1/16 in
- Insulated No
- Trade Size 1 1/4 in
- Height (In.) 0.565 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # MCH-125
- Zoro # G602568233
- UPC # 78174702347
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3 1/16 in |
Trade Size | 1 1/4 in |
Height (In.) | 0.565 in |
Overall Height | 2 5/16 in |
Outside Diameter | 2.33 in |
Overall Width | 2 5/16 in |
Outside Dia. | 1.12 in |
Thread Size | 1 1/4 in-11 1/2 |
Details
For Conduit Type | EMT or Rigid |
Insulated | No |
Item | Grounding Lug Hubs for EMT |
For Use With | EMT Conduit, Rigid Conduit |
Thread Gender | Female to Male |
Rain Tight | Yes |
Thread Type | NPT |
Series | Mighty-Bond(R) |
Connection Orientation | Straight |
Connection Type | Set Screw, Threaded |
Material | Stainless Steel |
Standards | cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint |
Compatible Conduit Type | EMT, RMC |
Description
Grounding Lug Hubs for EMT, Stainless Steel, Trade Size 1 1/4 in, Overall Length 3 1/16 in, Finish Not Applicable, Insulated No, Compatible Conduit Type EMT, RMC, Thread Size 1 1/4 in-11 1/2, Thread Type NPT, Thread Gender Female to Male, Elbow Angle Not Applicable, Conduit Fitting Type Hub, Standards cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, Rigid Conduit, For Conduit Type EMT or Rigid, Elbow Radius Not Applicable, Overall Height 2 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Strip 8-Outlet 2 USB Charging Ports 8ft Cord (TLP88USBB)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Clear (WL-SW-050-50-CL)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 25A (C25BNB225A)
- HUBBELL 30A Watertight Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2810SW)
- BRIDGEPORT FITTINGS Locknut, Steel, 4" Trade Size (EC-400)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SW)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 2-1/2" Trade Size (SGBTL38740)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/2 (234-SY)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (245-SLP)
- BRIDGEPORT FITTINGS MC Cable Connector, 1/2" NPT, Zinc, Gray (895-DC2C)
- KILLARK Bushing, Reducing (R-31)
- Bridgeport Fittings Conduit Fittings