Shop All Conduit Fittings
Bridgeport Fittings
Grounding Lug Hubs, Brass, 1" Trade Size
Mfr # MCH-100
Zoro # G402568204
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT or Rigid
- Overall Length 2 13/16 in
- Insulated No
- Outside Diameter 1.93 in
- Thread Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # MCH-100
- Zoro # G402568204
- UPC # 78174702346
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2 13/16 in |
Outside Diameter | 1.93 in |
Thread Size | 1 in-11 1/2 |
Outside Dia. | 1.09 in |
Overall Width | 1 29/32 in |
Height (In.) | 0.56 in |
Trade Size | 1 in |
Overall Height | 1 29/32 in |
Details
For Conduit Type | EMT or Rigid |
Insulated | No |
Item | Grounding Lug Hubs for EMT |
Thread Gender | Female |
Connection Orientation | Straight |
Series | Mighty-Bond(R) |
Rain Tight | Yes |
Compatible Conduit Type | EMT, RMC |
Connection Type | Set Screw, Threaded |
For Use With | EMT Conduit, Rigid Conduit |
Standards | cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint |
Material | Brass |
Thread Type | NPT |
Description
Grounding Lug Hubs for EMT, Brass, Trade Size 1 in, Overall Length 2 13/16 in, Finish Not Applicable, Insulated No, Compatible Conduit Type EMT, RMC, Thread Size 1 in-11 1/2, Thread Type NPT, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Hub, Standards cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, Rigid Conduit, For Conduit Type EMT or Rigid, Elbow Radius Not Applicable, Overall Height 1 29/32 in, Overall Width 1 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Rip-Tie RipWrap 131 Piece Roll Black 1/2 (G-P8-131-BK)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/8" Inside Diameter - 10' Length - Red (WL902-10-RED)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 4P 40A (8910DPA44V04)
- SOUTHWIRE Nonmetallic Building Cable, 6 AWG, Coil, Length: 25 ft (63950021)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 3" Trade Size (SB-388NM)
- BRIDGEPORT FITTINGS Exp Set Scrw Coupling, Steel, 3/4"Trade Sz (EC-075R)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SR)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/4 (233-SR)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SR)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1-1/2" Trade Size (SB-385NM)
- RACO Coupling Comb, Flex, Emt 3/4", Zinc (1483)
- Bridgeport Fittings Conduit Fittings