Shop All Conduit Fittings
Bridgeport Fittings
Grounding Fitting, Steel, 3/4" Trade Size
Mfr # EC-075
Zoro # G902494744
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Overall Length 6 in
- Finish Zinc Plated
- Insulated No
- Standards cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # EC-075
- Zoro # G902494744
- UPC # 78174704301
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 6 in |
Trade Size | 3/4 in |
Details
For Conduit Type | EMT |
Finish | Zinc Plated |
Insulated | No |
Item | Grounding Fitting |
Standards | cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint |
Material | Steel |
Connection Type | Coupling, Set Screw |
Connection Orientation | Straight |
Compatible Conduit Type | EMT |
For Use With | EMT Conduit |
Series | Mighty-Move(R) |
Description
Grounding Fitting, Steel, Trade Size 3/4 in, Overall Length 6 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Thread Size Not Applicable, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Connection Orientation Straight, Connection Type Coupling, Set Screw, Mighty-Move(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, Carbon Steel (N1P2424)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 7.5A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-475 -5D1-C)
- EATON Raised Indicator Light, Blue, 120VAC (C22-L-B-120)
- TECHFLEX Weld Wrap, 1.000 In., 25 ft., Black (WWN1.00BK25)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SBLK)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 2-1/2" Trade Size (SGBTL38740)
- BRIDGEPORT FITTINGS Split Bushing, Zinc/Al, 3-1/2" Trade Size (169-G)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SR)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/4 (233-SG)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SR)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1 (EYF-100AL)
- Bridgeport Fittings Conduit Fittings