Shop All Mechanical Lugs
Bridgeport Fittings
Grounding /Bonding Connector, Enclosure
Mfr # MC-100
Zoro # G302751416
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Standards NEMA Standard: FB-1, UL-467, UNSPSC: 39121613
- For Maximum Ground Conductor Wire Size 250 MCM
- Type - Grounding Connector Mechanical
- Grounding Wires Connected To Enclosures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # MC-100
- Zoro # G302751416
- UPC # 78174702352
- Country of Origin China
- Category Mechanical Lugs
Dimensions
For Maximum Ground Conductor Wire Size | 250 MCM |
For Minimum Ground Conductor Wire Size | 1/0 AWG |
Dimensions A | 0.19 |
Dimensions B | 1.88 |
Trade Size | 1" |
Dimensions D | 0.62 |
Dimensions C | 0.56 |
Details
Item | Enclosure Grounding and Bonding Connector |
Material | Brass |
Standards | NEMA Standard: FB-1, UL-467, UNSPSC: 39121613 |
Type - Grounding Connector | Mechanical |
Grounding Wires Connected To | Enclosures |
For Use With | Enclosures |
Primary Materials | Brass |
Nema Standard | FB-1 |
UL Standard | UL-467 |
Description
Enclosure Grounding and Bonding Connector, Material Brass, For Maximum Ground Conductor Wire Size 250 MCM, For Minimum Ground Conductor Wire Size 1/0 AWG, For Use With Enclosures, Grounding Wires Connected To Enclosures, Standards NEMA Standard: FB-1, UL-467, UNSPSC: 39121613, Type - Grounding Connector Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Electronic Dome Switch, 15A Lamp Cap. (44440)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Steel (S1R4SP2X2STYLE)
- FLUKE UL Class Fuse, DMM Series, Fast-Acting, 440mA, 1000V AC, Non-Indicating (Fluke-203411/440mA)
- MULBERRY Number of Gangs: 5 302 Stainless Steel, Satin Finish (93465)
- BRIDGEPORT FITTINGS Grounding /Bonding Connector, Enclosure (MC-075)
- BRIDGEPORT FITTINGS Grounding /Bonding Connector, Enclosure (MC-050)
- IDEAL Mechanical Conn, Set Screw, 16-12AWG, PK100 (30-211)
- BURNDY Insulated Multitap Connector, 4.63 In. L (1PBS350)
- POLARIS InsulMultitapCon, PVC, 4 AWG, 2/0 AWG (ITG-3/0B)
- BLACKBURN Insulated Multitap Connector, 2.00 In. L (AMTS414)
- BLACKBURN Insulated Multitap Connector, 1.50 In. L (AMTT20)
- Bridgeport Fittings Mechanical Lugs