Shop All Mechanical Lugs
Bridgeport Fittings
Grounding /Bonding Connector, Enclosure
Mfr # MC-075
Zoro # G602751390
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type - Grounding Connector Mechanical
- For Maximum Ground Conductor Wire Size 2 AWG
- Standards NEMA Standard: FB-1, UL-467, UNSPSC: 39121613
- For Minimum Ground Conductor Wire Size 4 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # MC-075
- Zoro # G602751390
- UPC # 78174702351
- Country of Origin China
- Category Mechanical Lugs
Dimensions
For Maximum Ground Conductor Wire Size | 2 AWG |
For Minimum Ground Conductor Wire Size | 4 AWG |
Dimensions B | 1.12 |
Trade Size | 3/4" |
Dimensions A | 0.12 |
Dimensions D | 0.48 |
Dimensions C | 0.44 |
Details
Item | Enclosure Grounding and Bonding Connector |
Material | Brass |
Type - Grounding Connector | Mechanical |
Standards | NEMA Standard: FB-1, UL-467, UNSPSC: 39121613 |
For Use With | Enclosures |
Grounding Wires Connected To | Enclosures |
Nema Standard | FB-1 |
Primary Materials | Brass-Body, Stainless Steel 3/16 Recessed Allen Hex Screw, 3/4" Steel Locknut |
UL Standard | UL-467 |
Finish | Plain |
Description
Enclosure Grounding and Bonding Connector, Material Brass, For Maximum Ground Conductor Wire Size 2 AWG, For Minimum Ground Conductor Wire Size 4 AWG, For Use With Enclosures, Grounding Wires Connected To Enclosures, Standards NEMA Standard: FB-1, UL-467, UNSPSC: 39121613, Type - Grounding Connector Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Cabinet, 32.2 in H, 24.2 in W, 7 in D, Blk (RE2B)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BC21)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 3R (DH361FRK)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1-1/4 In., 10 ft. L, Steel (858967)
- BRIDGEPORT FITTINGS Grounding /Bonding Connector, Enclosure (MC-100)
- BRIDGEPORT FITTINGS Grounding /Bonding Connector, Enclosure (MC-050)
- POLARIS Insulated Multitap Connector, 3.25 In. L (ISR-1/0B)
- BURNDY Mechanical Conn, Clamp, 4/0 to 1/0 AWG (QPX282CY)
- BURNDY Mechanical Conn, Terminal, 4/0 to 3/0 AWG (QA28B)
- BURNDY Insulated Multitap Connector, 2.97 In. L (1PLD2503)
- BURNDY Mechanical Conn, 1000 to 350 kcmil, 1 Cond (QA442N)
- Bridgeport Fittings Mechanical Lugs