Shop All Mechanical Lugs
Bridgeport Fittings
Grounding /Bonding Connector, Enclosure
Mfr # MC-050
Zoro # G802751398
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- For Use With Enclosures
- For Maximum Ground Conductor Wire Size 2 AWG
- Grounding Wires Connected To Enclosures
- Type - Grounding Connector Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # MC-050
- Zoro # G802751398
- UPC # 78174702350
- Country of Origin China
- Category Mechanical Lugs
Dimensions
For Maximum Ground Conductor Wire Size | 2 AWG |
For Minimum Ground Conductor Wire Size | 8 AWG |
Dimensions B | 0.94 |
Trade Size | 1/2" |
Dimensions C | 0.38 |
Dimensions A | 0.12 |
Dimensions D | 0.33 |
Details
Item | Enclosure Grounding and Bonding Connector |
Material | Brass |
For Use With | Enclosures |
Grounding Wires Connected To | Enclosures |
Type - Grounding Connector | Mechanical |
Standards | NEMA Standard: FB-1, UL-467, UNSPSC: 39121613 |
Primary Materials | Brass |
Nema Standard | FB-1 |
UL Standard | UL-467 |
Finish | Plain |
Description
Enclosure Grounding and Bonding Connector, Material Brass, For Maximum Ground Conductor Wire Size 2 AWG, For Minimum Ground Conductor Wire Size 8 AWG, For Use With Enclosures, Grounding Wires Connected To Enclosures, Standards NEMA Standard: FB-1, UL-467, UNSPSC: 39121613, Type - Grounding Connector Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Snow (SC-4-SW)
- HUBBELL 15A Twist-Lock Receptacle 2P 3W 250VAC L6-15R BK (HBL4560)
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, CF Alum, 1-1/2" (ELF45-150-A)
- EATON BUSSMANN Glass Fuse, MDM Series, Time-Delay, 0.25A, 250V AC, Not Rated, 5 PK (MDM-1/4)
- BRIDGEPORT FITTINGS Grounding /Bonding Connector, Enclosure (MC-100)
- BRIDGEPORT FITTINGS Grounding /Bonding Connector, Enclosure (MC-075)
- BLACKBURN Insulated Multitap Connector, 2.00 In. L (AMTS414)
- ILSCO Aluminum Mechanical Lug, onductor 350-6 (AU-350-EC)
- BURNDY Mechanical Conn, Lug, 300 kcmil to 6 AWG (K11A30U)
- POLARIS Insulated Multitap Connector, 3.41 In. L (IPLD600-3B)
- PANDUIT Mechanical Connector, 6 AWG-250 Kcmil (SR-250-XY)
- Bridgeport Fittings Mechanical Lugs