Shop All Conduit Fittings
Bridgeport Fittings
Exp Set Scrw Coupling, Steel, 3/4"Trade Sz
Mfr # EC-075R
Zoro # G102494735
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, Rigid
- Overall Length 7 1/2 in
- Finish Zinc Plated
- Insulated No
- Trade Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # EC-075R
- Zoro # G102494735
- UPC # 78174704401
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 7 1/2 in |
Trade Size | 3/4 in |
Outside Dia. | 1.22 in |
Inside Diameter | 1.07 in |
Overall Width | 1 7/32 in |
Outside Diameter | 1.22 in |
Height (In.) | 1.07 in |
Overall Height | 1 7/32 in |
Details
For Conduit Type | IMC, Rigid |
Finish | Zinc Plated |
Insulated | No |
Item | Expansion Set Screw Coupling |
For Use With | IMC Conduit, Rigid Conduit |
Standards | cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint |
Connection Type | Coupling, Set Screw |
Connection Orientation | Straight |
Material | Steel |
Compatible Conduit Type | IMC, RMC |
Series | Mighty-Move(R) |
Description
Expansion Set Screw Coupling, Steel, Trade Size 3/4 in, Overall Length 7 1/2 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type IMC, RMC, Thread Size Not Applicable, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint, For Use With IMC Conduit, Rigid Conduit, For Conduit Type IMC, Rigid, Elbow Radius Not Applicable, Overall Height 1 7/32 in, Overall Width 1 7/32 in, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Electromechanical Counter (RV2-4916)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 3A, 600V AC, Non-Indicating (JJS-3)
- DR POWER TRMR CORD .175MX25"" 24PK (382371)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (788XBXRC-24D)
- BRIDGEPORT FITTINGS Connector, Steel, 1-1/4" Trade Size (233-SLP)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3" Trade Size (SGBS-388CL)
- BRIDGEPORT FITTINGS Locknut, Steel, 4" Trade Size (EC-400)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1/2" Trade Size (SGBS-381CL)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1-1/2" Trade Size (SB-385NM)
- BRIDGEPORT FITTINGS Coupling, Steel, 3" Trade Size (237-SLP)
- RACO Emt Insulating Bushing, 3-1/2" (2184RAC)
- Bridgeport Fittings Conduit Fittings