Shop All Conduit Fittings
Bridgeport Fittings
Exp Set Screw Coupling, Steel, 2" Trade Sz
Mfr # EC-200R
Zoro # G602494679
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, Rigid
- Overall Length 8 in
- Finish Zinc Plated
- Insulated No
- Outside Diameter 2.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # EC-200R
- Zoro # G602494679
- UPC # 78174704405
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 8 in |
Outside Diameter | 2.56 in |
Outside Dia. | 2.56 in |
Overall Width | 2 17/32 in |
Height (In.) | 2.4 in |
Inside Diameter | 2.4 in |
Overall Height | 2 17/32 in |
Trade Size | 2 in |
Details
For Conduit Type | IMC, Rigid |
Finish | Zinc Plated |
Insulated | No |
Item | Expansion Set Screw Coupling |
For Use With | IMC Conduit, Rigid Conduit |
Material | Steel |
Standards | cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint |
Series | Mighty-Move(R) |
Connection Type | Coupling, Set Screw |
Connection Orientation | Straight |
Compatible Conduit Type | IMC, RMC |
Description
Expansion Set Screw Coupling, Steel, Trade Size 2 in, Overall Length 8 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type IMC, RMC, Thread Size Not Applicable, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint, For Use With IMC Conduit, Rigid Conduit, For Conduit Type IMC, Rigid, Elbow Radius Not Applicable, Overall Height 2 17/32 in, Overall Width 2 17/32 in, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 5190 PSI (A6-753221)
- RITTAL 304 Stainless Steel Enclosure, 8 in H, 12 in W, 5 in D, NEAM 4X, Screw On (1674600)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 63mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-63-R)
- STOPOUT Circuit Breaker Lockout, Red/Blk, 2-1/2"W (KDD162)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3/4" Trade Size (241-SLP)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 4" Trade Size (SB-390NM)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1" Trade Size (SB-383NM)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/2" Trade Size (SGBS-38514)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1" Trade Size (SGBS-383CL)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 3/4" Trade Size (1122-RT)
- RACO Rigid Insulated Set Screw, Steel (2162RAC)
- Bridgeport Fittings Conduit Fittings